Shop All EV Charging Stations & Accessories
Breez-Ev
Electronic Vehicle Charger
Mfr # EVC-L2-48A-L1-1-D-AU-P-5
Zoro # G505653753
product price: $5,024.99
/ea
Free Shipping & Returns
$5,024.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charging Station Level Level 2
- Mount Type Pedestal, Wall
- Output Power 11.2 kW
- Automatic/Manual Automatic
- Display Type LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breez-Ev
- MFR # EVC-L2-48A-L1-1-D-AU-P-5
- Zoro # G505653753
- UPC # 844006079703
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Display Size | 4.3 in |
Details
Item | Electric Vehicle Charging Station |
Charging Station Level | Level 2 |
Mount Type | Pedestal, Wall |
Output Power | 11.2 kW |
Automatic/Manual | Automatic |
Display Type | LCD |
RFID Reader | Yes |
Input Current | 48 A |
Maximum Operating Temperature | 122 Degrees F |
Housing Color | Silver |
Minimum Operating Temperature | -22 Degrees F |
Input Voltage | 200 to 240V AC |
Charger Function | Charging |
Charger Style | Mounted |
Plug Type | SAE Type 1 |
Phase | 1 |
Standards | ETL |
Charge Type | Smart |
Weight | 7.8 lb |
Number of Charging Ports | 1 |
Enclosure NEMA Rating | NEMA 3R |
Connectivity | 4G, Ethernet |
Description
Electric Vehicle Charging Station, Mount Type Pedestal, Wall, Number of Charging Ports 1, Input Voltage 200 to 240V AC, Input Current 48 A, Weight 7.8 lb, Charging Station Level Level 2, Automatic/Manual Automatic, Charge Type Smart, Charger Function Charging, Charger Style Mounted, Depth 5.5 in, Enclosure NEMA Rating NEMA 3R, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Hazard Flasher, Efl-71 (EFL-71)
- BALDWIN FILTERS Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In (BF1282)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 4-1/2 x 10 Foot (3014480)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 16-1/16 In (PT8494)
- BREEZ-EV EV Charger Holster/Dock, , 10" D, 3" H, 3" W (EVC-L2-ACC-HAD)
- BREEZ-EV EV Charging Station Kits (EVC-L2-48A-25-LPK2-CM1-SSB)
- BREEZ-EV EV Charger Cable (EVC-L2-CBL-48A-L1-1-25x8)
- BREEZ-EV EV Charger Cable Retractor, 10"D, 10"H, 4"W (EVC-L2-ACC-CMR)
- BREEZ-EV EV Charger Make-Ready Base, 26" D, 16" W (EVC-L2-ACC-MAKE READY BASE)
- BREEZ-EV EV Charger Pedestal Anchor Kit, 10" D, 3"W (EVC-L2-ACC-ANCHOR KIT WET)
- EVOCHARGE iEVSE Home 18 ft Cable (EVC3ABCA2E1A1)
- Breez-Ev EV Charging Stations & Accessories