Shop All EV Charging Stations & Accessories
Breez-Ev
Electronic Vehicle Charger
Mfr # EVC-L2-48A-L1-1-D-AU-L-3
Zoro # G205653794
product price: $3,502.99
/ea
Free Shipping & Returns
$3,502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charging Station Level Level 2
- Mount Type Pedestal, Wall
- Output Power 11.2 kW
- Charger Function Charging
- Automatic/Manual Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breez-Ev
- MFR # EVC-L2-48A-L1-1-D-AU-L-3
- Zoro # G205653794
- UPC # 844006079772
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Display Size | 4.3 in |
Details
Item | Electric Vehicle Charging Station |
Charging Station Level | Level 2 |
Mount Type | Pedestal, Wall |
Output Power | 11.2 kW |
Charger Function | Charging |
Automatic/Manual | Automatic |
Plug Type | SAE Type 1 |
Input Voltage | 200 to 240V AC |
Display Type | LCD |
Housing Color | Silver |
RFID Reader | Yes |
Charger Style | Mounted |
Charge Type | Smart |
Phase | 1 |
Maximum Operating Temperature | 122 Degrees F |
Standards | ETL |
Minimum Operating Temperature | -22 Degrees F |
Input Current | 48 A |
Weight | 7.8 lb |
Number of Charging Ports | 1 |
Enclosure NEMA Rating | NEMA 3R |
Connectivity | Ethernet |
Description
Electric Vehicle Charging Station, Mount Type Pedestal, Wall, Number of Charging Ports 1, Input Voltage 200 to 240V AC, Input Current 48 A, Weight 7.8 lb, Charging Station Level Level 2, Automatic/Manual Automatic, Charge Type Smart, Charger Function Charging, Charger Style Mounted, Depth 5.5 in, Enclosure NEMA Rating NEMA 3R, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRA PREMIUM Fuel Tank, F25A (F25A)
- BALDWIN FILTERS Air Filter, 9-5/16 x 6-9/32 in. (CA5352)
- MAIN FILTER MP FILTRI CSG050A03A Replacement/Interchange Spin-On Filter (MF0058000)
- SPECTRA PREMIUM Fuel Filler Neck, Fn940 (FN940)
- BREEZ-EV EV Charger Holster/Dock, , 10" D, 3" H, 3" W (EVC-L2-ACC-HAD)
- BREEZ-EV EV Charger Pedestal Anchor Kit, 10" D, 3"W (EVC-L2-ACC-ANCHOR KIT WET)
- BREEZ-EV EV Charger Make-Ready Base, 26" D, 16" W (EVC-L2-ACC-MAKE READY BASE)
- BREEZ-EV EV Charging Station Kits (EVC-L2-48A-25-LPK2-CM1-SSB)
- BREEZ-EV EV Charger Cable Retractor, 10"D, 10"H, 4"W (EVC-L2-ACC-CMR)
- BREEZ-EV EV Charger Cable (EVC-L2-CBL-48A-L1-1-25x8)
- EVOCHARGE EvoReel 22 ft Cable 3ft interconnect (EVC0101)
- Breez-Ev Automotive Battery Equipment