Shop All EV Charging Stations & Accessories
Breez-Ev
Electronic Vehicle Charger
Mfr # EVC-L2-48A-L1-1-D-AU-L-1
Zoro # G105653795
product price: $2,858.99
/ea
Free Shipping & Returns
$2,858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charging Station Level Level 2
- Mount Type Pedestal, Wall
- Minimum Operating Temperature -22 Degrees F
- Automatic/Manual Automatic
- Input Voltage 200 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breez-Ev
- MFR # EVC-L2-48A-L1-1-D-AU-L-1
- Zoro # G105653795
- UPC # 844006080518
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Display Size | 4.3 in |
Details
Item | Electric Vehicle Charging Station |
Charging Station Level | Level 2 |
Mount Type | Pedestal, Wall |
Minimum Operating Temperature | -22 Degrees F |
Automatic/Manual | Automatic |
Input Voltage | 200 to 240V AC |
Phase | 1 |
Maximum Operating Temperature | 122 Degrees F |
Housing Color | Silver |
Output Power | 11.2 kW |
Charge Type | Smart |
Standards | ETL |
Display Type | LCD |
Input Current | 48 A |
Plug Type | SAE Type 1 |
Charger Function | Charging |
RFID Reader | Yes |
Charger Style | Mounted |
Number of Charging Ports | 1 |
Enclosure NEMA Rating | NEMA 3R |
Weight | 7.8 lb |
Connectivity | Ethernet |
Description
Electric Vehicle Charging Station, Mount Type Pedestal, Wall, Number of Charging Ports 1, Input Voltage 200 to 240V AC, Input Current 48 A, Weight 7.8 lb, Charging Station Level Level 2, Automatic/Manual Automatic, Charge Type Smart, Charger Function Charging, Charger Style Mounted, Depth 5.5 in, Enclosure NEMA Rating NEMA 3R, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pin & Block Style Cross & Bearing Kit 3.5" x3.5" x1" (A-200-0700)
- WEGMANN AUTOMOTIVE BX/50 PASS.CAR STEEL WEIGHTS (P300)
- BILSTEIN Ford F-150 17-15:Rear, 33-253183 (33-253183)
- LINCOLN LUBRICATION Funnel and Drain Adapter (3610)
- BREEZ-EV EV Charger Make-Ready Base, 26" D, 16" W (EVC-L2-ACC-MAKE READY BASE)
- BREEZ-EV EV Charging Station Kits (EVC-L2-48A-25-LPK2-CM1-SSB)
- BREEZ-EV EV Charger Pedestal Anchor Kit, 10" D, 3"W (EVC-L2-ACC-ANCHOR KIT WET)
- BREEZ-EV EV Charger Cable Retractor, 10"D, 10"H, 4"W (EVC-L2-ACC-CMR)
- BREEZ-EV EV Charger Cable (EVC-L2-CBL-48A-L1-1-25x8)
- AC WORKS 1.5FT EV Adapter 30A 125V TT-30 RV Plug to 50A EV Cord for Tesla (EVTT30MS-018)
- EVOCHARGE EVSE, Single Port Wall, 25 ft (EVC3AA0B2E1A1)
- Breez-Ev Automotive Battery Equipment