Shop All EV Charging Stations & Accessories
Breez-Ev
Electric Vehicle Charging Station, 48 A
Mfr # EVC-L2-S48-18
Zoro # G208413456
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type Wall/Pedestal
- Charger Style Mounted
- Phase 1
- Weight 6 lb
- Charger Function Charging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breez-Ev
- MFR # EVC-L2-S48-18
- Zoro # G208413456
- UPC # 844006088965
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Cord Length | 18 ft |
Details
Item | Electric Vehicle Charging Station |
Mount Type | Wall/Pedestal |
Charger Style | Mounted |
Phase | 1 |
Weight | 6 lb |
Charger Function | Charging |
Maximum Operating Temperature | 122 Degrees F |
Minimum Operating Temperature | 40 Degrees F |
Number of Charging Ports | 1 |
Input Current | 48 A |
Input Voltage | 200 to 240V AC |
Description
Electric Vehicle Charging Station, Mount Type Wall/Pedestal, For Use With Battery Type Not Applicable, Number of Charging Ports 1, Input Voltage 200 to 240V AC, Input Current 48 A, Cord Length 18 ft, Weight 6 lb, Charging Station Level Level 2, Charger Function Charging, Charger Style Mounted, Depth 4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Serpentine Belt, Industry Number 5PK2120 (5050835)
- 3M Polishing Pad, 5-1/4 In (92500)
- PETERSON Stop/Tail Light Rnd Red (V826KR-7)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 1-7/16"H (PA31007)
- BREEZ-EV EV Charger Holster/Dock, , 10" D, 3" H, 3" W (EVC-L2-ACC-HAD)
- BREEZ-EV EV Charger Pedestal Anchor Kit, 10" D, 3"W (EVC-L2-ACC-ANCHOR KIT WET)
- BREEZ-EV EV Charger Cable (EVC-L2-CBL-48A-L1-1-25x8)
- BREEZ-EV EV Charger Cable Retractor, 10"D, 10"H, 4"W (EVC-L2-ACC-CMR)
- BREEZ-EV EV Charging Station Kits (EVC-L2-48A-25-LPK2-CM1-SSB)
- BREEZ-EV EV Charger Make-Ready Base, 26" D, 16" W (EVC-L2-ACC-MAKE READY BASE)
- AC WORKS 1.5FT EV Adapter 30A 125V TT-30 RV Plug to 50A EV Cord for Tesla (EVTT30MS-018)
- Breez-Ev Automotive Battery Equipment