Shop All Push On Hose Fittings
Breco
Push-On Hose Stem, Automatic, 3/8" I.D.
Mfr # B-3BPS3-B
Zoro # G3488359
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Specific Pipe Fitting Shape Stem
- Pipe Fitting Connection Type Push-Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breco
- MFR # B-3BPS3-B
- Zoro # G3488359
- Country of Origin China
- Category Push On Hose Fittings
Details
Material | Brass |
Item | Push-On Hose Stem,Automatic,3/8" I.D. |
Specific Pipe Fitting Shape | Stem |
Pipe Fitting Connection Type | Push-Lock |
Description
Push-On Hose Stem,Automatic,3/8" I.D.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Industrial Coupler, 1/4" FNPT (IRC 061201)
- NSK NSK-6209ZC3, 6200 Series Single Row Deep Groove Ball Bearing, 6209ZC3 (6209ZC3)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 3/8-24 (NFL6S)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-100-43)
- SMC Hex Socket Head Male Adapter, 3/8 in. (KQ2S11-34AS)
- FESTO Push-In T-Connector QSMT-4 (QSMT-4)
- SMC Straight Union, 6mm, TubexTube (KQ2H06-00A)
- SMC Male Adapter, 8mm, TubexMale BSPT (KQ2H08-01AS)
- DIXON Air Tool Swivel Composite, 1/4" (D344U)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (31382-4-4)
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-10A)
- Breco Push On Hose Fittings