Shop All Hydraulic Quick Couplers
Breco
Dust Cap, Series 6600, Rubber, 1/4"
Mfr # B-6657-4
Zoro # G5475668
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breco
- MFR # B-6657-4
- Zoro # G5475668
- Country of Origin China
- Category Hydraulic Quick Couplers
Details
Item | Dust Cap, Series 6600, Rubber, 1/4" |
Description
Dust Cap, Series 6600, Rubber, 1/4 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Motor, PM, TENV, 1/7 HP, 1750rpm, 12/24VDC (4Z143)
- WEG 00156OS3EJP56J-S, 1.5 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00156OS3EJP56J-S)
- DIXON Worm Gear Clamp, HS 4-8/64", 7" (HS104)
- TOMPKINS Hydraulic Fitting-Steel10MOR-08FPX 90 (6901-10-08)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 9/16"-18 Thread Size (PC506-BP)
- DIXON E Series Straight Through Hydraulic Interchange Coupler, 3/8 in x 3/8-18 Nominal, Quick-Connect x Fe (3EF3-S)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (SH4-63)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, Moldmate Series (PN354)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/8"-14 Thread Size, 60 Series (H4-62-T10)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/8"-27 Thread Size (1S11)
- BANJO Manifold Pipe Fitting, Type B, 3" Coupling (303B)
- Breco Hydraulic Hoses & Fittings