Shop All Hydraulic Quick Couplers
Breco
Dust Cap, Aluminum, 1/4"
Mfr # BH2-66
Zoro # G5474843
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breco
- MFR # BH2-66
- Zoro # G5474843
- Country of Origin China
- Category Hydraulic Quick Couplers
Details
Item | Dust Cap, Aluminum, 1/4" |
Description
Dust Cap, Aluminum, 1/4 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 106" Outside Length, 5/8" Top Width, 1 Ribs (5VX1060)
- D&D 90" Outside Length, 1/2" Top Width, 1 Ribs (A88/4L900)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-C50)
- TRITAN Thrust Washer, dia. 1.250in, 0.06in. Thick (TRB2031)
- SAFEWAY HYDRAULICS Dust Cap (S49-4)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (10FFS37)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (PN252-40)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 4000 Series (4050-5)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series (BPN251F)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (B8T35)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1"-11-1/2 Thread Size, 60 Series (BH8-61)
- Breco Hydraulic Quick Couplers