Shop All Air Gun Nozzles & Accessories
Breco
Air Gun Nozzle, 1-1/4 In. L, Brass
Mfr # BGN5
Zoro # G2236446
product price: $0.90
/ea
$0.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Length 1 1/4 in
- Air Consumption 20 cfm
- Base Material Brass
- Tube Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breco
- MFR # BGN5
- Zoro # G2236446
- Country of Origin China
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 1 1/4 in |
Inlet Size | 1/8 in MNPT |
Diameter | 1 1/4 in |
Overall Length | 1 1/4 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Safety |
Air Consumption | 20 cfm |
Base Material | Brass |
Tube Material | Brass |
Features | Air Gun Safety Nozzle Converts Standard Dynaquip Blow Gun Mfr. No. 301403.3 and Most Other Makes to Self Relieving, Safety Type Air Guns |
Max. dBA | 89 |
For Use With | Dynaquip |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Number of Pieces | 1 |
Air Flow Pattern | Focused |
Compatible with Series | Breco |
Sound Level | 89 dB |
Compatible with Manufacturer Part Number | BG25, BG45 |
Nozzle Tip Material | Brass |
Product Type | Air Gun Nozzle |
Compatible with Product Type | Blow Guns |
OSHA Pressure Compliant | No |
Compatible Grainger Part Number | 4HK94, 5X786 |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number BG25, BG45, Compatible with Grainger Part Number 4HK94, 5X786, Nozzle Tip Material Brass, Tube Material Brass, Overall Length 1 1/4 in, Inlet Size 1/8 in MNPT, OSHA Pressure Compliant No, Sound Level 89 dB, Diameter 1 1/4 in, Air Flow Pattern Focused
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One-Way Screw Removal Tool, Size #12, #14 (151460)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0375 H11, 4 in L, High Speed Steel, - Insert Shape (SIR 0375 H11)
- SPYDER 6" Carbide Tipped Hole Saw (600838)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136M)
- BRECO Air Gun Nozzle, 15/16 In. L, Brass (BGNB5)
- BRECO Air Gun Nozzle, Safety, 7/8 In. L (BGN1)
- BRECO Air Gun Nozzle Kit (301690.1)
- EXAIR Air Gun Nozzle, Safety, 1 In. L (1109SS-NPT)
- GUARDAIR Air Gun Safety Nozzle, 2-3/8 In. L (75LJNN)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Rubber / Brass Tip for Air Blow Guns, PK 25 (BT2-25K)
- AMFLO Blow Gun Extension, Safety, 12 in, Brass (204E12)
- Breco Air Guns & Accessories