Shop All Bench and Floor Scales
Brecknell
SCALE, POSTAL, ELECTRONIC, 25#
Mfr # SBWPS25GRAY
Zoro # G102500641
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brecknell
- MFR # SBWPS25GRAY
- Zoro # G102500641
- UPC # 816965005239
- Country of Origin China
- Category Bench and Floor Scales
Description
This weight-only electronic scale is perfect for letter and small parcel mail to ensure that you always pay the correct postage without overpaying. The low-profile design is easy to use and provides a 25 lb. capacity. Electronic scale can be powered by four AA batteries or by USB cable. Units key lets you toggle between kg, g and lb./oz. Flip-up letter stand is designed to hold large envelopes. USB interface is designed to work with most of the current USPS application packages to print postage locally from a PC. The scale transmits weight via the USB cable to the PC, and the application program then takes the weight for postal calculations. Digital scale also features an on/off/tare key, auto shutoff and low-battery indication.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 8" Open Poly Bags, 0.75 mil, Clear, PK 1000 (5DRX3)
- HERO ARTS Just for Kids Scented Ink Pad Strawberry/Red, PK6 (CS113)
- KODAK 2"x3" Premium Zink Photo Paper (20 Sheets) Compatible w/ Smile, Step, PRINTOMATIC (RODZ2X320)
- AT-A-GLANCE At-A-Glance PM23928 90-/120-Day Format Reversible/Erasable Undated Wall Planner 36 x 24 (PM23928)
- BRECKNELL Digital Digital Scale 11 lb. Capacity (311)
- BRECKNELL MS-15 Pediatric/Medical/Veterinary Scale, 44 lb. Capacity, (816965005123)
- BRECKNELL 6720U Point of Sale Digital Scale 30lb x 0.01lb With Internal Display, 12in x 14in Platform (816965005895)
- BRECKNELL GP100-USB Mailing/Shipping Scale (816965006755)
- BRECKNELL PS500 Floor Scale System - 22" (816965001903)
- BRECKNELL SCALE, POSTAL, ELECTRONIC, 7# (SBWPS7GRAY)
- UWE NTEP Bench Scale, 150 kg, .05 kg, 13x17" Cast Alum Base, Legal For Trade, RS232, 2" Backlit Display (UFM-B150)
- Brecknell Bench and Floor Scales