Shop All Bench and Floor Scales
Brecknell
PS3000 Floor Scale, 3000lb cap, Vet, Freight, 78.75in. x39.37in. Platform, Dual Pwr, LCD, Rubber Mat
Mfr # 810036380331
Zoro # G910388042
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,345.99
Free 30-Day Returns
Key Features
- Weighing Surface Depth 4 in
- Weighing Surface Width 40 in
- Material Carbon Steel
- Color Black
- Length 80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brecknell
- MFR # 810036380331
- Zoro # G910388042
- UPC # 810036380331
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 4 in |
Weighing Surface Width | 40 in |
Length | 80 in |
Details
Material | Carbon Steel |
Color | Black |
Shape | Rectangle |
Description
PS3000-LCD Floor Scales are accurate and reliable. Ideal for accurately weighing horses and other larger animals, this scale helps to remove the guesswork where treatments or administration of feed needs to be closely monitored. Capacity of 3000 lb / 1500 kg makes it ideal for a wide range of horses. Full size platform for ease of use. The scale is large enough to avoid making animals skittish while weighing. Anti-slip rubber mat reduces noise and risk of slipping included. Hold function for single user weighing. This easy-to-use feature enables the scale to capture the weight and retain it while you tend to the animal. AC and battery power means this product can easily be installed in remote locations where power sockets are not available. Durable design for rigorous applications. This scale will ensure years of use even in challenging environments. Typical Applications: Warehouse, Freight Operations, Veterinary
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 8 Tab, Multicolor (23079)
- BERKSHIRE Multipurpose Paper, 8-1/2 x 11 (BB68.0811.8B)
- SMEAD Pocket File 8-1/2 x 11", 3-1/2 Expansion, Red (73231)
- SHARPIE Black Permanent Marker, Chisel Tip, 12 PK (2018326A)
- BRECKNELL PS500 Floor Scale System - 22" (816965001903)
- BRECKNELL Digital Portable Digital Scale 400 lb. Capacity (GP250)
- BRECKNELL PS-USB Mailing/Shipping Scale 70 lb. (816965006533)
- BRECKNELL GP100-USB Mailing/Shipping Scale (816965006755)
- BRECKNELL PS2000 Floor Scale System (816965003907)
- BRECKNELL PS150 Slimline Portable Bench Scale 150 lb (816965007516)
- UWE NTEP Scale, 12 kg , .002 kg, Legal For Trade, RS232, Stainless Steel Portion Weigher, NTEP (AGS-12KBL)
- Brecknell Bench and Floor Scales