Shop All Bench and Floor Scale Accessories
Brecknell
PS1000 Mat kit w/hardware
Mfr # 816965007073
Zoro # G510388039
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 22 in
- Material Rubber/Steel
- Depth 0.5 in
- Width 57.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brecknell
- MFR # 816965007073
- Zoro # G510388039
- UPC # 816965007073
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Length | 22 in |
Depth | 0.5 in |
Width | 57.5 in |
Details
Color | Black |
Material | Rubber/Steel |
Shape | Rectangle |
Description
PS1000 accessory: Mat kit with hardware
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Paper Trimmers, 12" Carbo Titanium Wide Trimmer - 10 - Sheets (16719)
- BSC PREFERRED 13 x 10 x 10'' Corrugated Boxes, 25PK (S-4785)
- UNIVERSAL ONE File Folders 9-1/2" x 11-3/4", Light Green, Pk100 (UNV10502)
- BIC Ballpoint Pen, Medium 1.0 mm, Blue PK60 (BICGSM609BE)
- BRECKNELL C3235 30Lb Cap, Waterproof NSF Check Weigher, Simple Keys, 6 Digit DSP, AC & Rechargeable Battery (816965002559)
- BRECKNELL PS2000 Mat kit w/hardware (816965007080)
- BRECKNELL PS400 SL, 400 x 0.2 lb / 180 x 0.1 kg , Aluminium ribbed base 12in. x12in. x1in. (816965007530)
- BRECKNELL DCSB4848-10, 10,000 x 2lb / 5,000 x 1kg , Steel deck 48in. x48in., SBI-240 Indicator, NTEP Apprvd (810036380065)
- BRECKNELL SBI-140/210/240 Indicator Stand, 13.8in. x 13.8in. x 1, Overall Height 37in. (810036380355)
- OPTIMA SCALES Optima Scales OP-926-3000 Hanging Scale - 3000 lbs x 0.5 lb. (OP-926-3000)
- UWE Counting Indicator, Remote Scale Capable, 100 PLU's, Bi-Directional RS232, Full Numeric Keypad (PSCII Indicator)
- Brecknell Shipping & Packing Scales