Shop All Bench and Floor Scales
Brecknell
PS-USB Mailing/Shipping Scale 70 lb.
Mfr # 816965006533
Zoro # G500955043
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Digital Portable Scale
- Weighing Units lb, oz, kg
- Overall Height 3.1 in
- Special Features Portable, Hold/Print, Unit Button, On/Off Switch, Heavy Duty, Zero Adjustment, Removable Platter
- Overall Length 16.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brecknell
- MFR # 816965006533
- Zoro # G500955043
- UPC # 816965006533
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Overall Height | 3.1 in |
Overall Length | 16.2 in |
Width | 14 in |
Battery Size Supported | AA |
Details
Scale Sub-Category | Digital Portable Scale |
Scale Item | PS-USB Portable Shipping Scale |
Weighing Units | lb, oz, kg |
Special Features | Portable, Hold/Print, Unit Button, On/Off Switch, Heavy Duty, Zero Adjustment, Removable Platter |
Display | LCD |
Power Source | AC Adapter, Battery, USB |
Material | Stainless Steel Platter |
Standards | NTEP CC# 15-084 / Measurement Canada AM-6006 (SBI-240), NTEP CC# 15-083 / Measurement Canada AM-5998 (PS-USB base) |
Includes | Portable Shipping Scale, Adapter, 4 x Batteries, USB Cable |
Max. Capacity | 70 lbs |
Application | Shipping, Warehouse, Mail Room |
Input Voltage | 9V DC |
Number of Batteries Supported | 4 |
Base Material | Cast Aluminum |
Description
The Brecknell PS-USB Portable Shipping Scale, 70LB Capacity, Emulation Protocols, LCD Screen, Aluminum and Steel Construction. The triple power modes (battery, AC adapter and USB) enable portability or permanent installation. PS-USB scales are particularly suited to shipping and warehouse applications and general purpose weighing. These are very affordable scales with high accuracy. Comes with adjustable feet and leveling bubble for precise weighing. The PS-USB features RS-232/USB interface that can transmit and receive using a demand type protocol.
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Grid Notebooks (Large), PK2 (TB-56-L-2)
- BUSINESS SOURCE Envelope, Double Window, #8 5PK (BSN42204)
- UNI-BALL Power Tank RT Ballpoint Pen, 1mm, Black Ink, Smoke/Black Barrel, PK12 (42070)
- TICONDEROGA My First Ticonderoga Pencil with Eraser, PK 36 (33336)
- BRECKNELL 6720U Point of Sale Digital Scale 30lb x 0.01lb With Internal Display, 12in x 14in Platform (816965005895)
- BRECKNELL LPS150 Mailing/Shipping Scale (816965001224)
- BRECKNELL SCALE, POSTAL, ELECTRONIC, 7# (SBWPS7GRAY)
- BRECKNELL Digital Portable Digital Scale 100 lb. Capacity (GP100)
- BRECKNELL SCALE, POSTAL, ELECTRONIC, 25# (SBWPS25GRAY)
- BRECKNELL GP250-USB Mailing/Shipping Scale (816965006731)
- OPTIMA SCALES Optima Scales OP-924A-1000 General Purpose Crane Scale - 1000 lbs x 0.5 lb. LED Display (OP-924A-1000)
- Brecknell Bench and Floor Scales