Shop All Bench and Floor Scales
Brecknell
PS-USB Mailing/Shipping Scale 150 lb.
Mfr # 816965006526
Zoro # G200955022
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Digital Postal Scale
- Weighing Units oz, kg, lb
- Max. Capacity 150 lbs
- Special Features Adjustable Leveling Feet, Heavy Duty, Acc/Total Key, On/Off Switch, Unit/Data, Tare/Preset, Print/Func Key, Hold Function, Removable Platter, Counting, Portable
- Power Source Battery, AC Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brecknell
- MFR # 816965006526
- Zoro # G200955022
- UPC # 816965006526
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Overall Length | 16.2 in |
Width | 14 in |
Overall Height | 3.1 in |
Battery Size Supported | AA |
Details
Scale Sub-Category | Digital Postal Scale |
Scale Item | PS-USB Portable Shipping Scale |
Weighing Units | oz, kg, lb |
Max. Capacity | 150 lbs |
Special Features | Adjustable Leveling Feet, Heavy Duty, Acc/Total Key, On/Off Switch, Unit/Data, Tare/Preset, Print/Func Key, Hold Function, Removable Platter, Counting, Portable |
Power Source | Battery, AC Adapter |
Material | Stainless Steel Platter |
Display | LCD |
Includes | Portable Shipping Scale, USB (VCP) cable, Adapter (9 VDC with center) |
Application | General Purpose, Warehouse, Shipping, Mail Room |
Base Material | Cast Aluminum |
Number of Batteries Supported | 4 |
Input Voltage | 6V DC |
Description
The Brecknell PS-USB Portable Shipping Scale, 150LB Capacity, Emulation Protocols, LCD Screen, Aluminum and Steel Construction. The triple power modes (battery, AC adapter and USB) enable portability or permanent installation. PS-USB scales are particularly suited to shipping and warehouse applications and general purpose weighing. These are very affordable scales with high accuracy. Comes with adjustable feet and leveling bubble for precise weighing. The PS-USB features RS-232/USB interface that can transmit and receive using a demand type protocol.
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Foldback Binder Clips, 12PK (BSN65364)
- DAHLE Dahle 706 Shredder Bags, PK100 (20726)
- STOREX Archive Storage Drawers, Ltr, 18" D, Black/Gray (STX61178U01C)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 4 1/2" x 6", Yellow, 1000/Case (PL441)
- BRECKNELL LPS400 Mailing/Shipping Scale (816965006182)
- BRECKNELL 6720U Point of Sale Digital Scale 30lb x 0.01lb With Internal Display, 12in x 14in Platform (816965005895)
- BRECKNELL MS-15 Pediatric/Medical/Veterinary Scale, 44 lb. Capacity, (816965005123)
- BRECKNELL MS140-300 Electronic Handrail Scale (816965004829)
- BRECKNELL Digital Portable Digital Scale 400 lb. Capacity (GP250)
- BRECKNELL PS2000 Floor Scale System (816965003907)
- A&D WEIGHING Digital Compact Bench Scale 100 lb. Capacity (FC-50KI)
- Brecknell Shipping & Packing Scales