Shop All Digital Scale Units
Brecknell
Ms20S Scale
Mfr # 816965001002
Zoro # G5503812
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Manual, Adapter
- Application Healthcare, Pediatric, Industry
- Power Source Battery, AC Adapter
- Display LCD
- Standards CE; Full FCC compliance; UL/CUL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brecknell
- MFR # 816965001002
- Zoro # G5503812
- UPC # 816965001002
- Country of Origin United States
- Category Digital Scale Units
Details
Item | Digital Medical Scale |
Includes | Manual, Adapter |
Application | Healthcare, Pediatric, Industry |
Power Source | Battery, AC Adapter |
Display | LCD |
Standards | CE; Full FCC compliance; UL/CUL |
Features | Easy Clean, On/Off Switch, Hold Function, Large Display, Unit Button, Zero Adjustment |
Load Capacity | 44 lb |
Input Voltage | 9V DC |
Battery Chemistry | Alkaline |
Number of Batteries Supported | 4 |
Series | MS20 |
Tray Material | Stainless Steel, Plastic |
Measurement Type | Pound, Kilogram, Gram, Ounce |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Economy Hand Riveter (CR18)
- MARSON Mandrel & Nosepiece, 5mm, Steel (34625)
- BLACK & DECKER Chuck Key Yuklwa (330034-03)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 9/16-12 UNC (174546)
- MITUTOYO Linear Scales, Assembly Scales, At116-5 (539-279-30R)
- TRACTEL Handifor Microweigher, 100 lb. 50 kg Load Limit, 0.5% Accuracy (199929)
- TRACTEL Dynafor Industrial Load Indicator Dynamometer Sensor, 6.3T 12600 lb, 0.3% Accuracy (260909)
- MITUTOYO KA Counter, 6-19/32" D, 6-19/32" L, 2-3/4"H (174-183A)
- SHIMPO Digital Length Scale for FGS-250W (FGS-250W-DSK)
- MITUTOYO CalIPer, At715-250 (209-933)
- IGAGING iP54 Electronic Digital Scale, 6" - 35-606-P (35-606-P)
- Brecknell Set Up & Alignment Tools