Shop All Bench and Floor Scale Accessories
Brecknell
Model 405, 30 x 0.005 lb / 15 kg x 2g , SST top plate 8.5in. x 9.5in. NSF pending
Mfr # 810036380201
Zoro # G210388032
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.25 in
- Width 10 in
- Color White
- Length 12 in
- Material ABS/Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brecknell
- MFR # 810036380201
- Zoro # G210388032
- UPC # 810036380201
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Depth | 4.25 in |
Width | 10 in |
Length | 12 in |
Details
Color | White |
Material | ABS/Stainless Steel |
Shape | Rectangle |
Description
The 405-LCD general purpose electronic bench scales offer exceptional value for your money. Ideal for use in most food prep areas, portion control stations or industrial kitchens. This simple to use, 2 key bench scale is very versatile with a 100% tare allowing each ingredient to be quickly tared off to guarantee correct portion control. The 405-LCD can operate in kg, g, lb or lb-oz units of measure. Housed in a robust wipe down ABS enclosure and a 304 food grade stainless steel platter which can easily be removed for easy to cleaning. The 405-LCD uses a large easy to see low powered LCD display with blue backlight display with built-in power saving functionality. Powered by either 4 AA batteries that provide 38 hours of battery life or by the external power adaptor included. A wipedown plastic cover comes standard to protect the display, keyboard and housing from dust and food particles when in use. Typical Applications: Food Preparation Areas, Catering, Portion Control NSF pending
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Labeler, 3 3/8 in H, 8 in W, Black (PTD610BT)
- BUSINESS SOURCE Adding Machine Paper Rolls- 2.25 in. x 150 ft.- 12-PK- White (BSN28650)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 4", 2 mil, Clear, Pk1000 (5CNF2)
- VESTIL STEEL STRAPPING 5/8 IN (SS-58-HS)
- BRECKNELL SBI-140/210/240 Indicator Stand, 13.8in. x 13.8in. x 1, Overall Height 37in. (810036380355)
- BRECKNELL C3235 30Lb Cap, Waterproof NSF Check Weigher, Simple Keys, 6 Digit DSP, AC & Rechargeable Battery (816965002559)
- BRECKNELL DCSB4848-10, 10,000 x 2lb / 5,000 x 1kg , Steel deck 48in. x48in., SBI-240 Indicator, NTEP Apprvd (810036380065)
- BRECKNELL PS400 SL, 400 x 0.2 lb / 180 x 0.1 kg , Aluminium ribbed base 12in. x12in. x1in. (816965007530)
- BRECKNELL PS2000 Mat kit w/hardware (816965007080)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Painted (12828)
- HEATHROW SCIENTIFIC Aluminum Microbalnce Weigh Pan, 25mm, PK20 (120627)
- Brecknell Shipping & Packing Scales