Shop All Bench and Floor Scale Accessories
Brecknell
Model 405, 12 x 0.002 lb / 6 kg x 1 g , SST top plate 8.5in. x 9.5in. NSF pending
Mfr # 810036380218
Zoro # G710388044
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Color White
- Width 10 in
- Depth 4.25 in
- Material ABS/Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brecknell
- MFR # 810036380218
- Zoro # G710388044
- UPC # 810036380218
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Length | 12 in |
Width | 10 in |
Depth | 4.25 in |
Details
Color | White |
Material | ABS/Stainless Steel |
Shape | Rectangle |
Description
The 405-LCD general purpose electronic bench scales offer exceptional value for your money. Ideal for use in most food prep areas, portion control stations or industrial kitchens. This simple to use, 2 key bench scale is very versatile with a 100% tare allowing each ingredient to be quickly tared off to guarantee correct portion control. The 405-LCD can operate in kg, g, lb or lb-oz units of measure. Housed in a robust wipe down ABS enclosure and a 304 food grade stainless steel platter which can easily be removed for easy to cleaning. The 405-LCD uses a large easy to see low powered LCD display with blue backlight display with built-in power saving functionality. Powered by either 4 AA batteries that provide 38 hours of battery life or by the external power adaptor included. A wipedown plastic cover comes standard to protect the display, keyboard and housing from dust and food particles when in use. Typical Applications: Food Preparation Areas, Catering, Portion Control NSF pending
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Pci Compatible Brother Tn-620 Xl Black Toner Ctg 8K For Brother (TN620PC)
- DREMEL Tape 3D Printer, Blue, Plastic, PK10 (BT41-01)
- UNI-BALL Grip Stick Roller Ball Pen, Micro 0.5mm, Black Ink/Barrel, PK12 (60704)
- PENTEL Gel Pen Refills, f/EnerGel, 0.7mm, Needle Tip, 12/BX, BK Ink PK (PENLRN7ABX)
- BRECKNELL PS400 SL, 400 x 0.2 lb / 180 x 0.1 kg , Aluminium ribbed base 12in. x12in. x1in. (816965007530)
- BRECKNELL C3235 30Lb Cap, Waterproof NSF Check Weigher, Simple Keys, 6 Digit DSP, AC & Rechargeable Battery (816965002559)
- BRECKNELL DCSB4848-10, 10,000 x 2lb / 5,000 x 1kg , Steel deck 48in. x48in., SBI-240 Indicator, NTEP Apprvd (810036380065)
- BRECKNELL PS2000 Mat kit w/hardware (816965007080)
- BRECKNELL SBI-140/210/240 Indicator Stand, 13.8in. x 13.8in. x 1, Overall Height 37in. (810036380355)
- GLOBAL INDUSTRIAL Ramp For 2'x2' NTEP Pallet Scale, 24Lx24Wx5H, 10,000 lb Capacity (412553)
- HEATHROW SCIENTIFIC Weigh Boat, Square Medium, Blue, PK500 (HS1421B)
- Brecknell Bench and Floor Scale Accessories