Shop All Lab Scales & Balances
Brecknell
MBS Series Precision Balance Scales - 600g
Mfr # 816965004898
Zoro # G900955032
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 600 g
- Includes MBS Series Precision Lab Balance, Weight, Draft Shield, Manual, Power Adapter, Scale
- Power Source AC Adapter, Battery
- Special Features Auto Shutoff
- Display LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brecknell
- MFR # 816965004898
- Zoro # G900955032
- UPC # 816965004898
- Country of Origin China
- Category Lab Scales & Balances
Details
Capacity | 600 g |
Includes | MBS Series Precision Lab Balance, Weight, Draft Shield, Manual, Power Adapter, Scale |
Power Source | AC Adapter, Battery |
Special Features | Auto Shutoff |
Display | LCD |
Weighing Units | Percentage, Ounce, Pennyweight, Gram, Troy Ounce, Carat, Pound |
Housing Material | Stainless Steel, Plastic |
Description
The Brecknell MBS Precision Lab Balances, 600g Capacity, Large LCD, Steel Top Plate. Provides consistent accuracy within +/- 2 divisions at full load, 600 g x 0.01 g Capacity. Constructed of robust plastic housing, stainless steel top plate. Display- Large, clear 61⁄2 digits, 19 mm / 0.75" high seven segment white backlit LCD. Unit uses eight AA batteries (included), Battery Life: Approximately 15 hours. Certifications: Full FCC compliance, CE, WEEE directive.
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Phlebotomy/Sample Collection Tray, White (HS120261)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 33x40", 2.0mL, Clear, PK200 (5034)
- CELLTREAT Inoculating Loop, 1 micronl, White, PK2000 (229601)
- LABCHEM CHEMICAL KOH 30PCT W/V 500ML (LC192401)
- BRECKNELL MBS Series Precision Balance Scales - 1200g (816965004904)
- BRECKNELL MBS Series Precision Balance Scales - 3000g (816965004911)
- BRECKNELL MBS Series Precision Balance Scales - 300g (816965004881)
- PRECISA 320 g, .001 g, Milligram Balance, External Calibration, 4.7 OD Platter, GLP/GMP Compliant, USB/RS232 (PB 320M)
- OHAUS PR Series Precision Balance, PR5201N/E (OH-30515038)
- OHAUS PR Series Precision Balance, PR323N/E (OH-30455605)
- OHAUS Ohaus® Scout® SPX1202 Electronic Portable Balance with LCD Display, 1200g x 0.01g (30253022)
- Brecknell Lab Scales & Balances