Shop All Lab Scales & Balances
Brecknell
MBS Series Precision Balance Scales - 1200g
Mfr # 816965004904
Zoro # G400955037
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 1.20 kg
- Special Features Auto Shutoff
- Power Source AC Adapter, Battery
- Includes MBS Series Precision Lab Balance, Weight, Manual, Power Adapter, Scale
- Housing Material Stainless Steel, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brecknell
- MFR # 816965004904
- Zoro # G400955037
- UPC # 816965004904
- Country of Origin China
- Category Lab Scales & Balances
Details
Capacity | 1.20 kg |
Special Features | Auto Shutoff |
Power Source | AC Adapter, Battery |
Includes | MBS Series Precision Lab Balance, Weight, Manual, Power Adapter, Scale |
Housing Material | Stainless Steel, Plastic |
Display | LCD |
Weighing Units | Ounce, Carat, Troy Ounce, Gram, Pound, Pennyweight, Percentage |
Description
The Brecknell MBS Precision Lab Balances, 1200g Capacity, Large LCD, Steel Top Plate. Provides consistent accuracy within +/- 2 divisions at full load, 1200 g x 0.02 g Capacity. Construction- Robust plastic housing, stainless steel top plate. Display- Large, clear 61⁄2 digits, 19 mm / 0.75" high seven segment white backlit LCD. Unit uses eight AA batteries (included), Battery Life: Approximately 15 hours. Certifications: Full FCC compliance, CE, WEEE directive.
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy Light Weight 5 Gal HDPE (405604)
- VEE GEE Glass Media Bottle, Clear, 250 mL, PK10 (20274-250)
- DIGI-SENSE Traceable Four-Channel Alarm Timer with (90225-35)
- OHAUS Electrode, Temperature, Metal, 4mm (STTEMP30)
- BRECKNELL MBS Series Precision Balance Scales - 300g (816965004881)
- BRECKNELL MBS Series Precision Balance Scales - 3000g (816965004911)
- OHAUS Explorer Precision, EX6201N/E (OH-30553891)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 400g/0.001g (VE-5003)
- OHAUS Ohaus® Scout® SPX2201 Electronic Portable Balance with LCD Display, 2200g x 0.1g (30253026)
- OHAUS Pioneer Precision Balance, Model PX1602 (OH-30430055)
- OHAUS Ohaus® Scout® SPX622 Electronic Portable Balance with LCD Display, 620g x 0.01g (30253021)
- Brecknell Lab Scales & Balances