Shop All Bench and Floor Scale Accessories
Brecknell
HS-200M, 440lb x 4oz / 200 x 0.1kg , Mechanical, Steel base 22in. x 10.8in. w/casters & height rod
Mfr # 816965004850
Zoro # G410388030
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Color White
- Width 22 in
- Depth 58.5 in
- Length 10.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brecknell
- MFR # 816965004850
- Zoro # G410388030
- UPC # 816965004850
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Width | 22 in |
Depth | 58.5 in |
Length | 10.8 in |
Details
Material | Mild Steel |
Color | White |
Shape | Rectangle |
Description
Simplicity of design and rugged construction are the key features of the HS-200M Portable Physician Scale. The scale provides accurate weight or height measurements on easy to read linear beams in bold marking. It has a large weighing range and can measure height from 2' to 7' x 0.125 / 60 cm to 210 cm x 0.1 cm. Constructed of steel with a durable white finish, this scale will provide years of service.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Ink Refill, Medium, Blue (PENLRN7C)
- OXFORD Heavyweight Ruled Index Cards, 3 x 5, White, PK100 (63500)
- RAPID Stapler, Heavy Duty, Black (73159)
- AMPAD Canary Dual Pad, 100 Pg (20-245)
- BRECKNELL DCSB4848-10, 10,000 x 2lb / 5,000 x 1kg , Steel deck 48in. x48in., SBI-240 Indicator, NTEP Apprvd (810036380065)
- BRECKNELL SBI-140/210/240 Indicator Stand, 13.8in. x 13.8in. x 1, Overall Height 37in. (810036380355)
- BRECKNELL PS2000 Mat kit w/hardware (816965007080)
- BRECKNELL PS400 SL, 400 x 0.2 lb / 180 x 0.1 kg , Aluminium ribbed base 12in. x12in. x1in. (816965007530)
- BRECKNELL C3235 30Lb Cap, Waterproof NSF Check Weigher, Simple Keys, 6 Digit DSP, AC & Rechargeable Battery (816965002559)
- OHAUS Calibration Weight, 1000g, Stainless Steel (80850128)
- OHAUS Calibration Weight, 5g, Stainless Steel (80850120)
- Brecknell Shipping & Packing Scales