Shop All Food Scales
Brecknell
EPB500 EPB Series Balance Scale
Mfr # SBWEPB500
Zoro # G704851288
original price:
$29.89
10% off
new price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brecknell
- MFR # SBWEPB500
- Zoro # G704851288
- UPC # 816965007097
- Country of Origin China
- Category Food Scales
Description
The EPB Balance scale is convenient, compact and portable. This elegant-looking scale offers unparalleled weighing performance. For weighing jewelry, food ingredients and other small, lightweight objects, the EPB is the perfect fit. It features an ABS case with stainless steel weight platter and an easy-to-read, white backlit display that is ideal for low-light environments. It includes a plastic protector cover for the platter and two AAA batteries. Auto-off function shuts off after 60 seconds to conserve battery life. Other features include an overload and low-battery indicator as well as a push-button tare. Functions include weight mode, tare, counting and calibration. Units include kg, g, lb, oz, tl and ct.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADCO 11-3/4 x 18-3/4 x 13-3/4" Half Size Convection Oven, 220V, Stainless Steel (OV-023)
- JET-PUFFED Jet-Puffed Mini Marshmallow White 1lbs, PK12 (10600699660768)
- INTERNATIONAL COMFORT PRO Cap Rn Rd 440V 30 + 5 (1186259)
- CHEX MIX Varieties, Assorted Flavors, 1.75 oz Pack, 30PK (49814)
- BRECKNELL 6030 IP67 Portion Control Scale, 10 lb. (816965006557)
- BRECKNELL Brecknell C3235 Checkweigher Digital Scale 6lb x 0.001lb, 9" x 7-1/2" Platform (816965002535)
- OHAUS Food Prcssng Scale, SS, 0.002kg/0.005 lb. (V41XWE6T)
- MOON KNIGHT Optima Home Scales CO-15000 Comet Stainless Steel Kitchen Weight Scale (CO-15000)
- A&D WEIGHING Compact Bench Scale, Digital, 1200g Cap. (GF-1202A)
- OHAUS Food Processing Scale, 0.0005kg/0.001 lb. (V41PWE15T)
- DETECTO Detecto Confectionary Scoop for Baker Dough Scales (6100-0001)
- Brecknell Food Scales