Shop All Hanging Scales
Brecknell
ElectroSamson, 99 lb x 1 oz / 45 x 0.05 kg Digital hand-held scale w/Hold - Tare functions
Mfr # 816965007493
Zoro # G810388036
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 13 in
- Overall Length 3.75 in
- Color Black
- Material ABS
- Overall Depth 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brecknell
- MFR # 816965007493
- Zoro # G810388036
- UPC # 816965007493
- Country of Origin China
- Category Hanging Scales
Dimensions
Overall Width | 13 in |
Overall Length | 3.75 in |
Overall Depth | 2.25 in |
Details
Color | Black |
Material | ABS |
Shape | Oblong |
Description
This modern sharp looking ElectroSamson Scale offers all the qualities of a traditional hanging balance with the simplicity, convenience and accuracy of digital scale. Ideal for use in a wide range of general applications from sports fishing, poultry weighing, seed and animal feed preparation, health & safety audits for safe lifting and to identify used or partially discharged fire extinguishers. This robust, compact and lightweight portable scale is featured with a large easy-to-read LCD display, Hold feature and memory tare function. A carrying pouch is supplied for protection when not in use.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Mobile Magnetic Double-Sided Ghost Grid Whiteboard, 72” x 40” (MB7240LB)
- MARKAL Paint Crayon, Large Tip, Blue Color Family (61070)
- YAMAHA Yamaha 3R11543R 24 lbs 98 Bright Bold Digital Printing Paper; White - 11 x 17 in. - 500 per Reams (3R11543R)
- AVERY DENNISON Filler Paper, 5.5X8.5", White, PK100 (7771114230)
- BRECKNELL ElectroSamson, 22 lb x 1/4 oz / 10 x 0.01 kg Digital hand-held scale w/Hold - Tare functions (816965007479)
- BRECKNELL ElectroSamson Hand Held Digital Scale, 99 lb x 0.1 lb (816965007493)
- BRECKNELL CS Series Crane Scale 1000 lb. (816965001804)
- BRECKNELL Digital Crane Scale With Remote, 2000 Lbs. x 1 Lbs. (OCS-M)
- BRECKNELL CS2000 Crane Scale, 2,000 x 1 lb / 1000 x 0.5 kg w/remote control (816965001811)
- BRECKNELL ElectroSamson, 55 lb x 1/2 oz / 25 x 0.02 kg Digital hand-held scale w/Hold - Tare functions (816965007486)
- ADAM EQUIPMENT Crane Scale, Digital, 2000 lb./1000kg (IHS 2A)
- Brecknell Shipping & Packing Scales