Shop All Hanging Scales
Brecknell
ElectroSamson, 22 lb x 1/4 oz / 10 x 0.01 kg Digital hand-held scale w/Hold - Tare functions
Mfr # 816965007479
Zoro # G310388031
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2.25 in
- Color Black
- Overall Length 3.75 in
- Overall Width 13 in
- Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brecknell
- MFR # 816965007479
- Zoro # G310388031
- UPC # 816965007479
- Country of Origin China
- Category Hanging Scales
Dimensions
Overall Depth | 2.25 in |
Overall Length | 3.75 in |
Overall Width | 13 in |
Details
Color | Black |
Material | ABS |
Shape | Oblong |
Description
This modern sharp looking ElectroSamson Scale offers all the qualities of a traditional hanging balance with the simplicity, convenience and accuracy of digital scale. Ideal for use in a wide range of general applications from sports fishing, poultry weighing, seed and animal feed preparation, health & safety audits for safe lifting and to identify used or partially discharged fire extinguishers. This robust, compact and lightweight portable scale is featured with a large easy-to-read LCD display, Hold feature and memory tare function. A carrying pouch is supplied for protection when not in use.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Magnetic Whiteboard 1" Double Sided (MB4836WW)
- STOREX File Tote, Plastic, Letter/Legal, 10-1/2"x14"x18-1/3", Black (STX61528U04C)
- SCOTCH Pistol Grip Packaging Tape Dispenser, 3in Core, Metal, Red (ST-181)
- ZORO SELECT Heat Activated Shrink Film 18" x 500 ft., PVC (5ZZ44)
- BRECKNELL ElectroSamson, 55 lb x 1/2 oz / 25 x 0.02 kg Digital hand-held scale w/Hold - Tare functions (816965007486)
- BRECKNELL ElectroSamson, 99 lb x 1 oz / 45 x 0.05 kg Digital hand-held scale w/Hold - Tare functions (816965007493)
- BRECKNELL BCS Series Crane Scale 6000 lb. (816965006625)
- BRECKNELL ElectroSamson Hand Held Digital Scale, 99 lb x 0.1 lb (816965007493)
- BRECKNELL Digital Crane Scale With Remote, 2000 Lbs. x 1 Lbs. (OCS-M)
- BRECKNELL CS2000 Crane Scale, 2,000 x 1 lb / 1000 x 0.5 kg w/remote control (816965001811)
- OHAUS Spring Scale, 1000g Capacity (8264-M0)
- Brecknell Shipping & Packing Scales