Shop All Bench and Floor Scales
Brecknell
Electronic Counting Scale 60 lb. Capacity, Gray
Mfr # B140
Zoro # G5415028
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weighing Units Kilograms; Pounds
- Capacity 60 lbs; 30 kg
- Color White; Gray
- Power Source Rechargeable Battery and AC Adapter (Both Included)
- Net Weight 11.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brecknell
- MFR # B140
- Zoro # G5415028
- UPC # 816965004775
- Country of Origin China
- Category Bench and Floor Scales
Details
Weighing Units | Kilograms; Pounds |
Capacity | 60 lbs; 30 kg |
Item | Electronic Counting Scale,60 lb.Gray |
Color | White; Gray |
Power Source | Rechargeable Battery and AC Adapter (Both Included) |
Net Weight | 11.5 lbs |
Description
Electronic Counting Scale,60 lb.Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOMBLEND Custom Building Products Gray Thin-Set Mortar 50 lb (CBTSG50)
- CRAYOLA Large Crayons, Black, 12PK (52-0033-051)
- TREND ENTERPRISES World Flags Terrific Trimmers®, 39 Feet/Pack, PK6 (T91352)
- MARSH Stencil Ink, Red (20909)
- BRECKNELL Electronic Postal Scale, 7 Lbs Capacity, 6-4/5" x 5-3/5" Platform (816965005222)
- BRECKNELL PS-USB Mailing/Shipping Scale 150 lb. (816965006526)
- BRECKNELL PS150 Slimline Portable Bench Scale 150 lb (816965007516)
- BRECKNELL MS140-300 Electronic Handrail Scale (816965004829)
- BRECKNELL PS-USB Mailing/Shipping Scale 70 lb. (816965006533)
- BRECKNELL MS-15 Pediatric/Medical/Veterinary Scale, 44 lb. Capacity, (816965005123)
- MEASURETEK Precision Balance Scale, Digital, 5000g (GGS_42965)
- Brecknell Shipping & Packing Scales