Shop All Hanging Scales
Brecknell
DS1000-LCD Drum Weigher Scale, 1000lb Cap, 25.1in.x31.4in. Platform w/Ramp End, Dual Power, Lrg Scrn
Mfr # 810036380270
Zoro # G710388037
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Carbon Steel
- Overall Length 41.3 in
- Overall Depth 9 in
- Overall Width 45.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brecknell
- MFR # 810036380270
- Zoro # G710388037
- UPC # 810036380270
- Country of Origin China
- Category Hanging Scales
Dimensions
Overall Length | 41.3 in |
Overall Depth | 9 in |
Overall Width | 45.7 in |
Details
Color | Gray |
Material | Carbon Steel |
Shape | Rectangle |
Description
The DS1000-LCD Drum Weigher Scale is ideal for any busy shipping area where goods are constantly being moved around by pallet jacks or for monitoring drum weights. This portable, low profile floor scale features a powder coated rugged steel deck with a gradual 9% entry and exit ramp making it very easy to roll drums on and off the platform. Simple to-operate, the indicator offers all the weighing functions needed for a wide range of applications as well as the display-hold function that retains results on the screen. AC and battery powered means this scale can easily be installed in remote locations where power sockets are not available. Typical Applications: Shipping/Receiving Areas, Industrial, Warehouse
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL 48"x72" Magnetic Porcelain Planning Board, Aluminum Frame (PBFG2-8-WH)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 36In (1184)
- REFLECTIX INSULATE REFLECTX16""X25' (ST16025)
- COSCO Stamp Pad, Dual Color, Blue/Red (038859)
- BRECKNELL ElectroSamson, 55 lb x 1/2 oz / 25 x 0.02 kg Digital hand-held scale w/Hold - Tare functions (816965007486)
- BRECKNELL CS Series Crane Scale 1000 lb. (816965001804)
- BRECKNELL ElectroSamson Hand Held Digital Scale, 99 lb x 0.1 lb (816965007493)
- BRECKNELL ElectroSamson, 22 lb x 1/4 oz / 10 x 0.01 kg Digital hand-held scale w/Hold - Tare functions (816965007479)
- BRECKNELL Digital Crane Scale With Remote, 2000 Lbs. x 1 Lbs. (OCS-M)
- BRECKNELL ElectroSamson, 99 lb x 1 oz / 45 x 0.05 kg Digital hand-held scale w/Hold - Tare functions (816965007493)
- AMERICAN WEIGH SCALES 10 G X 0.1 G Mechanical Pen Scale - Blue (AMW-PEN-10)
- Brecknell Hanging Scales