Shop All Bench and Floor Scales
Brecknell
Digital Portable Digital Scale 400 lb. Capacity
Mfr # GP250
Zoro # G5415000
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weighing Units Kilograms; Pounds
- Capacity 250 lbs; 110 kg
- Power Source AC Adapter (Sold Separately) or 9V Battery (Sold Separately)
- Color Black
- Net Weight 7.33 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brecknell
- MFR # GP250
- Zoro # G5415000
- UPC # 816965001101
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Size | 12.5 x 10.95 x 2.2 |
Details
Weighing Units | Kilograms; Pounds |
Capacity | 250 lbs; 110 kg |
Item | Portable Digital Scale,250 lb.,Black |
Power Source | AC Adapter (Sold Separately) or 9V Battery (Sold Separately) |
Color | Black |
Net Weight | 7.33 lbs |
Description
Portable Digital Scale,250 lb.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Butterfly Clamp, 2 5/8 In, Lrg, PK30 (2WFU9)
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- CLAUSS Shop Shears, Right Hand, 8 In. L (18039)
- PAPER MATE Eraser, Pearl Med, PK3 (70502)
- BRECKNELL SCALE, POSTAL, ELECTRONIC, 25# (SBWPS25GRAY)
- BRECKNELL PS150 Slimline Portable Bench Scale 150 lb (816965007516)
- BRECKNELL Electronic Counting Scale 60 lb. Capacity, Gray (B140)
- BRECKNELL MS-15 Pediatric/Medical/Veterinary Scale, 44 lb. Capacity, (816965005123)
- BRECKNELL GP100-USB Mailing/Shipping Scale (816965006755)
- BRECKNELL Electronic Postal Scale, 7 Lbs Capacity, 6-4/5" x 5-3/5" Platform (816965005222)
- RICE LAKE WEIGHING SYSTEMS Digital Compact Bench Scale 6000g/15 lb. Capacity (RLP-15S)
- Brecknell Shipping & Packing Scales