Shop All Hanging Scales
Brecknell
Digital Crane Scale With Remote, 2000 Lbs. x 1 Lbs.
Mfr # OCS-M
Zoro # G309146444
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Overall Width 8 in
- Color Black
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brecknell
- MFR # OCS-M
- Zoro # G309146444
- UPC # 707022016810
- Country of Origin China
- Category Hanging Scales
Dimensions
Overall Width | 8 in |
Overall Length | 4 in |
Details
Item - Crane Scales and Dynamometers | Crane Scale |
Material | Mild Steel |
Color | Black |
Description
Make load connection quick and secure. Digital Hanging Scale functions with kg/lb conversion, hold, tare, accumulation and zero buttons. Aluminum die-cast casing with alloy steel load cell, hook and shackle. 6V rechargeable battery operates 50 hours between charges and includes battery charger. The 1.20 high, 5-digit LED display with adjustable brightness for dark environments. Includes remote control and swivel hook with safety latch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tab Interior File Folder 1/3-Tab, Red, PK100 (UNV15303)
- FELLOWES Laminating Pouch, Card, 10 mil, PK100 (52058)
- ZORO SELECT Corrugated Boxes, 24" x 12" x 16", Kraft, 25/Bundle (55VH80)
- ITS ACADEMIC Multi-Purpose Pencil Boxes, Pink and Orange, PK2 (91160-PKOG-2PK)
- BRECKNELL CS Series Crane Scale 1000 lb. (816965001804)
- BRECKNELL BCS Series Crane Scale 6000 lb. (816965006625)
- BRECKNELL ElectroSamson Hand Held Digital Scale, 99 lb x 0.1 lb (816965007493)
- BRECKNELL ElectroSamson, 22 lb x 1/4 oz / 10 x 0.01 kg Digital hand-held scale w/Hold - Tare functions (816965007479)
- BRECKNELL ElectroSamson, 99 lb x 1 oz / 45 x 0.05 kg Digital hand-held scale w/Hold - Tare functions (816965007493)
- BRECKNELL CS2000 Crane Scale, 2,000 x 1 lb / 1000 x 0.5 kg w/remote control (816965001811)
- ADAM EQUIPMENT Crane Scale, Digital, 3000 lb./1500kg (LHS 3000A)
- Brecknell Hanging Scales