Shop All Bench and Floor Scale Accessories
Brecknell
DCSB3636-02, 2,500 x 0.5lb / 1,250 x 0.2 kg , Steel deck 36in. x36in., SBI-240 Indicator
Mfr # 810036380041
Zoro # G610388045
product price: $1,061.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,061.99
Free 30-Day Returns
Key Features
- Length 36 in
- Color Gray
- Width 36 in
- Depth 3.1 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brecknell
- MFR # 810036380041
- Zoro # G610388045
- UPC # 810036380041
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Length | 36 in |
Width | 36 in |
Depth | 3.1 in |
Details
Color | Gray |
Material | Carbon Steel |
Shape | Square |
Description
This robust DCSB Floor Scale, calibrated with SBI 521 Indicator NTEP approved, is the ideal weighing solution for a wide variety of industries where palletized goods are constantly being weighed or moved around by pallet jacks or forklifts. The platform deck, available in a wide range of capacities and dimensions, has 1/4in. / 6 mm thick hard-wearing checker plate with powder coat surface finish and waterproof IP67 load cells. Simple to operate, the SBI 521 indicator with LED display offers all the functions and features needed to improve efficiency and increase productivity in most warehouse and manufacturing environments. Typical Applications: Livestock, Shipping/Receiving Areas, Industrial, Warehouse. Certifications: NTEP CC #15-084, Class III, Measurement Canada AM-6006 indicator and CC #02-070 base, OIML R60 approved load cells, FCC, Prop 65, UL approved, UKCA, CE, RoHS 3, WEEE
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Markers, Dry-Erase, Washable, Fine, 12/ST, AST PK (CYO985912)
- TOPS Purchase Order Book, 8-3/8 x 10-13/16 (TOP46147)
- RIT Golden Yellow 1-1/8 Oz. Powder Dye (88420)
- MEAD Spiral Notebook, 1 Sub, Wide/Legal Rule, Astd, 10.5x8, 70 Shts, PK6 (73063)
- BRECKNELL SBI-140/210/240 Indicator Stand, 13.8in. x 13.8in. x 1, Overall Height 37in. (810036380355)
- BRECKNELL PS400 SL, 400 x 0.2 lb / 180 x 0.1 kg , Aluminium ribbed base 12in. x12in. x1in. (816965007530)
- BRECKNELL PS2000 Mat kit w/hardware (816965007080)
- BRECKNELL HS-200M, 440lb x 4oz / 200 x 0.1kg , Mechanical, Steel base 22in. x 10.8in. w/casters & height rod (816965004850)
- BRECKNELL DCSB4848-10, 10,000 x 2lb / 5,000 x 1kg , Steel deck 48in. x48in., SBI-240 Indicator, NTEP Apprvd (810036380065)
- BRECKNELL C3235 30Lb Cap, Waterproof NSF Check Weigher, Simple Keys, 6 Digit DSP, AC & Rechargeable Battery (816965002559)
- OHAUS Calibration Weight, 1000g, Stainless Steel (80850128)
- Brecknell Bench and Floor Scale Accessories