Shop All Body Weight Scales
Brecknell
Dcsb 4848-10 Floor S
Mfr # 816965005376
Zoro # G8334377
product price: $1,819.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,819.99
Free 30-Day Returns
Key Features
- Capacity 10000 lb/5000 kg
- Weighing Units Kilogram, Pound, Ounce
- Weighing Surface Width 48 in
- Weighing Surface Depth 48 in
- Scale Graduations 2 lb; 1 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brecknell
- MFR # 816965005376
- Zoro # G8334377
- UPC # 816965005376
- Country of Origin China
- Category Body Weight Scales
Dimensions
Weighing Surface Width | 48 in |
Weighing Surface Depth | 48 in |
Details
Item - Bathroom and Medical Scales | Digital Floor Scale |
Capacity | 10000 lb/5000 kg |
Weighing Units | Kilogram, Pound, Ounce |
Scale Graduations | 2 lb; 1 kg |
Power Source | AC Supply, Battery |
Standards | NTEP |
Platform Material | Mild Steel |
Scale Display | LED |
Features | Zero Adjustment, Factory Pre-calibrated, Hold Function, Adjustable Leveling Feet, On/Off Switch, Rechargeable Battery, Unit/Data, Print/Func Key, Water Proof, Heavy Duty, Tare/Preset, Peak Hold |
Material | Alloy Steel, Stainless Steel |
Application | Warehouse, General Purpose, Shipping |
Input Voltage | 230V AC |
Series | DCSB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Avant Gauze Sterile Drain Sponges, 4 in. x 4 in., 6-Ply, 50PK (NON256000H)
- AFS Cot Cover: Purple - Oversized (5711114)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1158)
- FIRST AID ONLY Bandage, Flesh, No, Muslin Blend, Unitized (4-006)
- ESCALI Square Clear Glass Bathroom Scale (E184)
- ADAM EQUIPMENT Digital Veterinarian Scale, 150kg/330 lb. Cap., 50g Graduations (CPWplus 150L)
- PELSTAR/HEALTH O METER Health O Meter 2101KL Digital Bariatric Platform Scale 1000 x 0.2lb/454 x 0.1kg w/ Wheels, Handrails (2101KL)
- SMARTHEART Wide Platform Digital Weight Scale, 551 lbs / 250 kg Capacity, Tempered Glass Auto-On (19-104)
- SMARTHEART SmartHeart Digital Weight Scale | 438 lbs / 199 kg Capacity | Tempered Glass Auto-On (19-101)
- TAYLOR Mechanical Bath Scale, 136kg/300 lb. Cap., 1kg/2 lb. Graduations (20044014EXP)
- TAYLOR Personal Bath Scale, Stainless Steel (70844191M)
- Brecknell Body Weight Scales