Shop All Hanging Scales
Brecknell
CS2000 Crane Scale, 2,000 x 1 lb / 1000 x 0.5 kg w/remote control
Mfr # 816965001811
Zoro # G110388033
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17 in
- Overall Width 8.5 in
- Overall Depth 5.3 in
- Color Orange
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brecknell
- MFR # 816965001811
- Zoro # G110388033
- UPC # 816965001811
- Country of Origin China
- Category Hanging Scales
Dimensions
Overall Length | 17 in |
Overall Width | 8.5 in |
Overall Depth | 5.3 in |
Details
Color | Orange |
Material | Aluminum |
Shape | Oblong |
Description
The Brecknell CS Crane Scale is a versatile, economic solution for overhead material handling and weighing applications. It is constructed for durability and is standard with an LED display, dual power rechargeable battery or 9VDC adapter, along with a hook and shackle. Remote control feature is included to optimize safety, operator convenience and a programmable auto-off function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GET READY KIDS Girl Doll Clothes Set, 3 Outfits (1300)
- UNIVERSAL Cork Bulletin Bar, Brown, 24 x 1 (UNV43424)
- PCI Pci Oce 485-4 25K Yld Laser Drum Cartridge For Oce Imagistics Pitney (485-4-OCE)
- ZORO SELECT Stretch Wrap, 80 ga., 5" Overall W, PK12 (PSD58010)
- BRECKNELL ElectroSamson, 99 lb x 1 oz / 45 x 0.05 kg Digital hand-held scale w/Hold - Tare functions (816965007493)
- BRECKNELL ElectroSamson Hand Held Digital Scale, 99 lb x 0.1 lb (816965007493)
- BRECKNELL CS Series Crane Scale 1000 lb. (816965001804)
- BRECKNELL ElectroSamson, 22 lb x 1/4 oz / 10 x 0.01 kg Digital hand-held scale w/Hold - Tare functions (816965007479)
- BRECKNELL BCS Series Crane Scale 6000 lb. (816965006625)
- BRECKNELL Digital Crane Scale With Remote, 2000 Lbs. x 1 Lbs. (OCS-M)
- SHIMPO Digital Force Gauge, 8 Digit LCD, 979N (FG-3009)
- Brecknell Shipping & Packing Scales