Shop All Bench and Floor Scales
Brecknell
6720U Point of Sale Digital Scale 30lb x 0.01lb With Internal Display, 12in x 14in Platform
Mfr # 816965005895
Zoro # G808825444
Free Shipping & Returns
$1,053.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brecknell
- MFR # 816965005895
- Zoro # G808825444
- UPC # 816965005895
- Country of Origin United States
- Category Bench and Floor Scales
Description
Brecknell 6720u point of sale digital scale 30lb x 0.01lb with internal display 12 x 14 platform designed for use in cafeterias, convenience stores, delicatessens, restaurants, candy shops or anywhere space is a premium. Scale installs easily and interfaces with most electronic cash registers and pos software via the bi-directional 9 pin rs-232 port and the usb port. The touchless tare electronic mechanism enhances food handling safety by zeroing scale with the wave of a hand. Adapter included, usb cable sold separately. all 6700u series scales feature 5 weighing modes: kg, lb, oz, g, and lb:oz. accuracy 0.01% abs plastic housing display 5-1/2 digits seven segments 15 mm / 0.58 high lcd with blue backlight quick disconnect touchless tare electronic mechanism enhances food handling safety check weighing, count weighing, peak/hold note: optional external remote display can be purchased separately upon request.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Stevens-Tenotomy Scissor, Strght, 4.5", PK3 (CYZR-0578)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 8", Kraft, 25/Bundle (11K613)
- AVERY Place Cards with Gold Border, 1-7, PK150 (35701)
- TOPS BUSINESS FORMS Pendaflex, POCKET FILE, 3.5in EXPANSION, LEGAL SIZE, RED FIBER (S26E)
- BRECKNELL PS2000 Floor Scale System (816965003907)
- BRECKNELL MS-15 Pediatric/Medical/Veterinary Scale, 44 lb. Capacity, (816965005123)
- BRECKNELL Electronic Counting Scale 60 lb. Capacity, Gray (B140)
- BRECKNELL SCALE, POSTAL, ELECTRONIC, 7# (SBWPS7GRAY)
- BRECKNELL GP250-USB Mailing/Shipping Scale (816965006731)
- BRECKNELL SCALE, POSTAL, ELECTRONIC, 25# (SBWPS25GRAY)
- A&D WEIGHING Digital Compact Bench Scale 66 lb./30kg Capacity (SJ-30KHS)
- Brecknell Bench and Floor Scales