Shop All Body Weight Scales
Brecknell
6710U 15Lb Scale
Mfr # 816965005864
Zoro # G6009124
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15 lb/7.5 kg
- Weighing Units Pound, Kilogram, Gram, Ounce
- Weighing Surface Width 10-1/2 in
- Scale Graduations 0.08 oz; 2 mg
- Overall Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brecknell
- MFR # 816965005864
- Zoro # G6009124
- Country of Origin China
- Category Body Weight Scales
Dimensions
Weighing Surface Width | 10-1/2 in |
Overall Length | 13 in |
Overall Height | 3.1 in |
Details
Item - Bathroom and Medical Scales | Digital POS Scale |
Capacity | 15 lb/7.5 kg |
Weighing Units | Pound, Kilogram, Gram, Ounce |
Scale Graduations | 0.08 oz; 2 mg |
Scale Display | LCD |
Includes | Power Adapter |
Power Source | DC Adapter |
Material | ABS |
Features | Counting, Alarm Timer, Backlit Digital Display, Peak Hold, Hold Lock in Weight, Auto Zero Function |
Input Voltage | 6V DC |
Number of Characters | 4 |
Series | 6700U |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, Triangular Bandage, 2 Per Box (FAE-5100)
- AEK Allergy Asthma Emergency Kit Combined (EN9585)
- PROHEAL Foam Seat and Wheelchair Cushion 26" x 20" x 3" (PH-71017)
- BLISTEX Medicated Lip Balm (83120)
- BRECKNELL Brecknell CS-200M Chair Scale, 440lb x 0.2lb (816965004843)
- DORAN LCD Physician Scale, 200kg/500 lb. Cap., 0.05kg/0.1 lb. Graduations (DS5100)
- TAYLOR BATHROOM SCALE WHITE 400# (5302876)
- TAYLOR 400 lb Digital Bathroom Scale (73584012)
- HEALTH-O-METER Scale, w/ Height Rod, 20-1/4"x10-3/8"x57-1/2", Black/Silver (HHM402KL)
- COMER EN 1000 lbs Vet Scale (CO1837082)
- PELSTAR/HEALTH O METER Health O Meter 2650KL Digital Wheelchair Dual Ramp Scale 1000 x 0.2lb/454 x 0.1kg, Remote Display (2650KL)
- Brecknell Body Weight Scales