Shop All Body Weight Scales
Brecknell
6702U Pos Scale
Mfr # 816965005857
Zoro # G6009088
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15 lb/7.5 kg
- Weighing Units Ounce, Gram, Kilogram, Pound
- Weighing Surface Width 6-1/2 in
- Scale Graduations 0.08 oz; 2 g
- Includes Power Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brecknell
- MFR # 816965005857
- Zoro # G6009088
- Country of Origin United Kingdom
- Category Body Weight Scales
Dimensions
Weighing Surface Width | 6-1/2 in |
Overall Height | 13 in |
Overall Length | 11.8 in |
Display Screen Width | 5-1/2 in |
Details
Item - Bathroom and Medical Scales | Digital POS Scale |
Capacity | 15 lb/7.5 kg |
Weighing Units | Ounce, Gram, Kilogram, Pound |
Scale Graduations | 0.08 oz; 2 g |
Includes | Power Adapter |
Scale Display | LCD |
Power Source | DC Adapter |
Material | ABS |
Features | Countdown Timer, Tare Adjustment, Peak Hold, Auto Zero Function, Hold Lock in Weight, Alarm Timer |
Input Voltage | 6V DC |
Series | 6700U |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Pointed Cotton Swabs, PK125 (CWP-125)
- CLINTON Small Up/Down Staircase (4-5500-36)
- MEDLINE Gauze, Sponge, Ns, 12-Ply, 4"x4", PK200 (PRM21412C)
- DUKAL Woven Gauze Sponge, Sterile 4x 4 8Ply 2's, 1200PK (6408)
- SMARTHEART Digital Body Composition Scale 440 lbs / 200 kg Capacity (19-102)
- DORAN LCD Physician Scale, 200kg/500 lb. Cap., 0.05kg/0.1 lb. Graduations (DS5100)
- TAYLOR BATHROOM SCALE WHITE 400# (5302876)
- TAYLOR PRECISION PRODUCTS Digital Glass Bath Scale, Taupe with Stainless Steel Accents, 400-Lb. Capacity (5297042)
- GLOBAL INDUSTRIAL Wheelchair Scale, 1,000 lb x 0.5 lb, 41-5/16L x 38-1/4W x 2-3/4H (244701)
- OPTIMA SCALES Optima Scales OP-922-1000 Vet Scale 1000 lbs x 0.2 lb. (OP-922-1000)
- TAYLOR PRECISION PRODUCTS Digital Glass Bathroom Scale with Stainless Steel Accents, 440-Lb. Capacity (75244192)
- Brecknell Body Weight Scales