Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
Vision Series Rimfire & Airgun Cleaning Kit, .17 & .22 Caliber, Multi-Color
Mfr # BT-CCC-AG/RF
Zoro # G809771757
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Caliber Size .17 & .22 Caliber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BT-CCC-AG/RF
- Zoro # G809771757
- UPC # 855525007313
- Country of Origin China
- Category Gun & Crossbow Cleaning Gear
Dimensions
Caliber Size | .17 & .22 Caliber |
Details
Material | ABS Plastic |
Description
Our compact Breakthrough Clean Technologies Vision Series Rimfire / Airgun Cleaning Kit offers you everything you need to ensure a thorough clean. Its plastic tray keeps all the various pieces of the kit organized neatly inside a durable case that acts like a mini toolbox. These cleaning kits come with cleaning rod sections, various hard bristle nylon brushes, jags, patch holders, and cotton patches. Also included is our durable and detachable aluminum handle with knurling for an easy grip and our mini bottles of Breakthrough Military-Grade Solvent and Battle Born High-Purity Oil. INCLUDES: Rotating Aluminum Handle, 4 Rods, 2 Nylon Bore Brushes, 2 Cotton Bore Mops, Double Ended Brush, Brass Patch Holder, Patches, 2 Brass Jags, Box of Woolen Felts, Adapter, 12mL Bottle of High Purity Oil, 15mL Bottle of Gun Solvent. GUN RANGE ACCESSORIES: The stiff nylon brushes include a rugged brass core & quickly attack heavy carbon build up to ensure thorough cleaning of your Air Rifle or Rimfire Gun. The cotton mop is soft, washable, & effective in cleaning your bore. GUN CLEANING KIT: 100% cotton knit gun patches come in pre-cut squares & make it easy to clean your firearm before & after a trip to the gun range effectively. We've also included our detachable aluminum handle with knurling for an easy grip. GUN OIL: The 12mL bottle of Battle Born High Purity Oil is a general-purpose & low-viscosity lubricant that is user-safe. It helps protect against rust, wear & withst& extreme temperatures ranging from -90 degrees to +417 degrees Fahrenheit.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Solenoid Starter Drive (17 435 06-S)
- BRIGGS & STRATTON Nylon Washer (7011086YP)
- APACHE PW Gun Kit, 3700 PSI (99023676)
- FLASH FURNITURE 2PK Gray/Black Outdoor Folding Patio Sling Chair (2-TLH-SC-044-B-GG)
- BREAKTHROUGH CLEAN TECHNOLOGIES Vision Series Multi-Caliber Handgun Cleaning Kit, 9mm, .35, .38, .40, & .45 Caliber, Multi-Color (BT-CCC-HG/PCC)
- BREAKTHROUGH CLEAN TECHNOLOGIES Cotton Patches, 2.25in. Square, .38 Thru .45 Caliber, .410 Bore & 20-Gauge, 600-Pack w/ Plastic Tray (BT-CP-S-2-1/4-600)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born HP Pro Lubricant & Protectant, 2oz Bottle w/ Needle Tip Applicator, Clear (HPPRO-2OZ-NTA)
- BREAKTHROUGH CLEAN TECHNOLOGIES 12in. Carbon Fiber Cleaning Rod w/ Rotating, Ergonomic Handle, .22 thru .50 Caliber & 5mm, Multi-Color (BT-CFRR-12)
- BREAKTHROUGH CLEAN TECHNOLOGIES Lens Cleaning Pen, Black (BT-LP-1)
- BREAKTHROUGH CLEAN TECHNOLOGIES Military-Grade Solvent, 6oz Bottle, Clear (BTS-6OZ)
- BIRCHWOOD CASEY Looped Handle Nylon Pistol Brushes, .40/ (BC-41211)
- Breakthrough Clean Technologies Shooting & Archery Gear