Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
Vision Series Rifle Cleaning Kit, .27, .284 Caliber & 7mm, Multi-Color
Mfr # BT-CCC-270R
Zoro # G609771759
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.5 in
- Overall Width 5.25 in
- Material ABS Plastic
- Overall Height 11.25 in
- Caliber Size .270, .284 Caliber & 7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BT-CCC-270R
- Zoro # G609771759
- UPC # 854325008421
- Country of Origin China
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Length | 1.5 in |
Overall Width | 5.25 in |
Overall Height | 11.25 in |
Caliber Size | .270, .284 Caliber & 7mm |
Details
Material | ABS Plastic |
Description
Our compact Breakthrough Clean Technologies Vision Series .270 / .284 / 7mm Rifle Cleaning Kit offers you everything you need to ensure a thorough clean. Its plastic tray keeps all the various pieces of the kit organized neatly inside a durable case that acts like a mini toolbox. These cleaning kits come with cleaning rod sections, various hard bristle nylon brushes, jags, patch holders, and cotton patches. Also included is our durable and detachable aluminum handle with knurling for an easy grip and our mini bottles of Breakthrough Military-Grade Solvent and Battle Born High-Purity Oil. INCLUDES: Rotating Aluminum Handle, 4 Coated Rods, Nylon Bore Brush, Cotton Bore Mop, Double Ended Brush, Brass Patch Holder, Patches, Brass Jag, Box of Woolen Felts, 12mL Bottle of High Purity Oil, 15mL Bottle of Gun Solvent, .25 oz of Gun Grease. GUN RANGE ACCESSORIES: The stiff nylon brushes include a rugged brass core & quickly attack heavy carbon build up to ensure thorough cleaning of your rifle. The 100% cotton mop is soft, washable, & effective in cleaning your bore. GUN CLEANING KIT: 100% cotton knit gun patches come in pre-cut squares & make it easy to clean your firearm before & after a trip to the gun range effectively. We've also included our detachable aluminum handle with knurling for an easy grip. GUN OIL: The 12mL bottle of Battle Born High Purity Oil is a general-purpose & low-viscosity lubricant that is user-safe. It helps protect against rust, wear & withst& extreme temperatures ranging from -90 degrees to +417 degrees Fahrenheit.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Traction Cable 290-945 For Toro 119-2379 (290-945)
- OREGON Blade, 16-1/2" L, 2.5" W (92-737)
- LANDSCAPERS SELECT 54 in Shovel Replacement Handle (MG-ATB)
- MARSH ALLEN GRILL BRAIZER 12"" MARSH (5)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born High-Purity Oil, 6oz Bottle, Clear (BTO-6OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES Double-Ended Fiber Reinforced Polymer Picks, 3-Pack w/ Vinyl Pouch, Black (BT-FRPP-3PK)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born HP Pro Lubricant & Protectant, 2oz Bottle w/ Needle Tip Applicator, Clear (HPPRO-2OZ-NTA)
- BREAKTHROUGH CLEAN TECHNOLOGIES Lead & Heavy Metal Removal Wipes, 7 in. x 6 in., 5-Pack (BT-LRW-50)
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 16oz Bottle, Clear (BTCPRO-16OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES Rifle Battle Rope, 4mm, Multi-Color (BR-40L)
- INNOVATIVE PRODUCTS OF AMERICA Professional Gun Cleaning Master Kit (8095)
- Breakthrough Clean Technologies Gun & Crossbow Cleaning Gear