Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
Vision Series Pistol Cleaning Kit, .357, .38 Caliber & 9mm, Multi-Color
Mfr # BT-ECC-35/38/9
Zoro # G909771763
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.5 in
- Overall Width 3.75 in
- Overall Height 6.75 in
- Material ABS Plastic
- Caliber Size .357, .38 Caliber & 9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BT-ECC-35/38/9
- Zoro # G909771763
- UPC # 855525007627
- Country of Origin China
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Length | 1.5 in |
Overall Width | 3.75 in |
Overall Height | 6.75 in |
Caliber Size | .357, .38 Caliber & 9mm |
Details
Material | ABS Plastic |
Description
Our compact Breakthrough Clean Technologies Vision Series Cleaning Kit line offers you everything you need to ensure a thorough clean. Its plastic tray keeps all the various pieces of the kit organized neatly inside a durable case that acts like a mini toolbox. Designed to clean .357 Cal / .38 Cal / and 9mm. These cleaning kits come with cleaning rod sections, various hard bristle nylon brushes, jags, patch holders, and cotton patches. Also included is our durable polymer T'' handle for an easy grip and our mini bottles of Breakthrough Military-Grade Solvent and Battle Born High-Purity Oil. INCLUDES: 2 Brass Rods, Polymer T Handle, Nylon Bore Brush, Brass Patch Holder, Patches, Brass Jag, 15mL Bottle of Gun Solvent, 12mL Bottle of Battle Born High-Purity Gun Oil. GUN RANGE ACCESSORIES: The stiff nylon brushes include a rugged brass core & quickly attack heavy carbon build up to ensure thorough cleaning of your pistol. The 100% cotton mops are soft, washable, & effective in cleaning your bore. GUN CLEANING KIT: 100% cotton knit gun patches come in pre-cut squares & make it easy to clean your firearm before & after a range session effectively. We've also included our detachable aluminum handle with knurling for an easy grip. GUN OIL: The 12 mL bottle of Battle Born High Purity Oil is a general-purpose & low-viscosity lubricant that is user-safe. It helps protect against rust, wear & withst& extreme temperatures ranging from -90 degrees to +417 degrees Fahrenheit.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (TR-0415ALRSTD)
- OREGON Wheel - Murray Replacement (72-004)
- APEX FCW ANCHOR FOOT PAD 3/4"" (77288)
- SWISHER Belt-47.10 (037X66)
- BREAKTHROUGH CLEAN TECHNOLOGIES Lead & Heavy Metal Removal Wipes, 7 in. x 6 in., 5-Pack (BT-LRW-50)
- BREAKTHROUGH CLEAN TECHNOLOGIES Military-Grade Solvent, 6oz Bottle, Clear (BTS-6OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born HP Pro Lubricant & Protectant, 2oz Bottle w/ Needle Tip Applicator, Clear (HPPRO-2OZ-NTA)
- BREAKTHROUGH CLEAN TECHNOLOGIES 36in. Carbon Fiber Cleaning Rod w/ Rotating, Ergonomic Handle, .17 thru .22 Caliber & 4mm, Multi-Color (BT-CFRR-RF36)
- BREAKTHROUGH CLEAN TECHNOLOGIES 39in. Carbon Fiber Cleaning Rod w/ Rotating, Ergonomic Handle, .22 thru .50 Caliber & 5mm, Multi-Color (BT-CFRR-39)
- BREAKTHROUGH CLEAN TECHNOLOGIES Multi-Purpose CLP Quick Wipes, 5 in. x 6 in., 50-Pack Canister (BT-CLP-QW-50)
- BREAKTHROUGH CLEAN TECHNOLOGIES Cotton Patches, 2.5 in. Square, .45 Thru .58 Caliber, 540-Pack w/ Plastic Tray (BT-CP-S-2-1/2-540)
- Breakthrough Clean Technologies Gun & Crossbow Cleaning Gear