Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
Vision Series Handgun Cleaning Kit, .357, .38, .40, .44, & .45 Caliber, Multi-Color
Mfr # BT-CCC-P
Zoro # G509771743
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Overall Width 3.75 in
- Overall Length 1.5 in
- Overall Height 6.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BT-CCC-P
- Zoro # G509771743
- UPC # 855525007320
- Country of Origin China
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Width | 3.75 in |
Overall Length | 1.5 in |
Overall Height | 6.75 in |
Details
Material | ABS Plastic |
Description
Our compact Breakthrough Clean Technologies Vision Series Cleaning Kit line offers you everything you need to ensure a thorough clean. The plastic tray keeps all the various pieces of the kit organized neatly inside a durable case that acts like a mini toolbox. These cleaning kits come with cleaning rod sections, various hard bristle nylon brushes, jags, patch holders, and cotton patches. Also included is our durable and detachable aluminum handle with knurling for an easy grip and our mini bottle of 12ml Bottle of All-In-One-CLP. INCLUDES: 2 Brass Rods, Aluminum Handle, 3 Nylon Bore Brushes, 3 Cotton Bore Mops, Muzzle Guard, Brass Patch Holder, Box of Patches, 3 Brass Jags, 12mL Bottle of All-In-One-CLP. GUN RANGE ACCESSORIES: The stiff nylon brushes include a rugged brass core & quickly attack heavy carbon build up to ensure thorough cleaning of your pistol. The 100% cotton mops are soft, washable, & effective in cleaning your bore. GUN CLEANING KIT: 100% cotton knit gun patches come in pre-cut squares & make it easy to clean your firearm before & after a range session effectively. We've also included our detachable aluminum handle with knurling for an easy grip. GUN RUST PROTECTION: The All-in-One CLP is a convenient addition to your range bag for on-the-go cleaning & helps keep your firearms running smoothly. It acts as a degreaser for removing oil, grease, & carbon build-up in your guns.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Sprayer Shut Off Brass (6-1897)
- AFTERMARKET Receiver Drier AG519278 (9827053)
- A.R. NORTH AMERICA Lance, 48", Aluminum QC/Plug (1001.1625.10)
- SWISHER Shaft-Blade 5.75" - Short Shoulder (9054)
- BREAKTHROUGH CLEAN TECHNOLOGIES Cotton Patches, 1 in. Square, .22 Thru .243 Caliber, 1,000-Pack w/ Plastic Tray (BT-CP-S-1-1000)
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 1-Gallon Can, Clear (BTCPRO-1GL)
- BREAKTHROUGH CLEAN TECHNOLOGIES Vision Series Pistol Cleaning Kit, .357, .38 Caliber & 9mm, Multi-Color (BT-ECC-35/38/9)
- BREAKTHROUGH CLEAN TECHNOLOGIES Vision Series Multi-Caliber Handgun Cleaning Kit, 9mm, .35, .38, .40, & .45 Caliber, Multi-Color (BT-CCC-HG/PCC)
- BREAKTHROUGH CLEAN TECHNOLOGIES Lens Cleaning Pen, Black (BT-LP-1)
- BREAKTHROUGH CLEAN TECHNOLOGIES Military Style Cleaning Kit, AR-15, M16 & M4, 8-36 Thread, Multi-Color (BT-GI-AR15)
- BREAKTHROUGH CLEAN TECHNOLOGIES Armorer's Bench Block, 1911 Barrel Bushing Wrench, Gray (BT-ABB)
- Breakthrough Clean Technologies Shooting & Archery Gear