Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
Universal Rifle Cleaning Kit, .22, .223, 5.56mm, .243, .264, 6.5mm, .270, .30, .308, 7.62mm, Multi
Mfr # BT-PPC-UR
Zoro # G109771761
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 13 in
- Overall Length 1.25 in
- Overall Width 4.25 in
- Caliber Size Rifle - .22, .223, 5.56mm, .243, 6mm, .25, .264, 6.5mm, .270, .284, 7mm, .30, .308, 7.62mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BT-PPC-UR
- Zoro # G109771761
- UPC # 850016746498
- Country of Origin United States
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Height | 13 in |
Overall Length | 1.25 in |
Overall Width | 4.25 in |
Caliber Size | Rifle - .22, .223, 5.56mm, .243, 6mm, .25, .264, 6.5mm, .270, .284, 7mm, .30, .308, 7.62mm |
Description
Our Breakthrough Clean Technologies Uiversal Rifle Cleaning Kits include a stainless steel rod, T-handle, patch holders, various bore brushes and our All-In-One CLP cleaner and lubricant. We at Breakthrough Clean Technologies are committed to making your equipment maintenance faster and safer than ever. Our cleaners efficiently remove fouling, dirt, grease, and grime, and our lubricants provide long-lasting corrosion protection in any environment. Our user-safe products are odorless, non-toxic, non-hazardous, and non-staining, so they're safe for you and your equipment. From our cleaning tools to our cleaners and lubricants, we strive every day to bring you the safest and most effective ways to clean and protect your equipment. Breakthrough Clean Technologies-The Difference is Clear. Designed to clean .22 / .243 / .25 / .264 / .270 / .284 / .30 / .308 cal.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 16 ft x 20 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1620-A)
- MTD 28 Mower Lawn Str (19A20003OEM)
- AFTERMARKET Drive Belt MTD Fits Cub Cadet 95405027B 95405027A 95405027 (C-BLT-0205-810)
- MTD Blade 48 (1772171)
- BREAKTHROUGH CLEAN TECHNOLOGIES Vision Series Rifle Cleaning Kit, AR-10 & .30 Caliber, Multi-Color (BT-CCC-AR10)
- BREAKTHROUGH CLEAN TECHNOLOGIES Modern Sporting Rifle Armorer's Wrench, AR-15, Black (BT-AR15AW)
- BREAKTHROUGH CLEAN TECHNOLOGIES Armorer's Bench Block, 1911 Barrel Bushing Wrench, Gray (BT-ABB)
- BREAKTHROUGH CLEAN TECHNOLOGIES Cotton Patches, 2.25in. Square, .38 Thru .45 Caliber, .410 Bore & 20-Gauge, 600-Pack w/ Plastic Tray (BT-CP-S-2-1/4-600)
- BREAKTHROUGH CLEAN TECHNOLOGIES Double-Ended Fiber Reinforced Polymer Picks, 3-Pack w/ Vinyl Pouch, Black (BT-FRPP-3PK)
- BREAKTHROUGH CLEAN TECHNOLOGIES HP100 Knife Oil w/ Sub-Micron Technology SMT, 1oz Bottle w/ Needle Tip Applicator, Clear (HP100KO-1OZ-NTA)
- PLANO Watertight 4 Pistol and Equipment Case, 17-1/8inL x 14-7/8inW x 5-3/4inH (1010164)
- Breakthrough Clean Technologies Shooting & Archery Gear