Breakthrough Clean Technologies

Universal Handgun Cleaning Kit, .22, .357, .38, .40, 9 & 10mm, Multi-Color


product price: $17.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Overall Width 4.25 in
  • Overall Height 13 in
  • Overall Length 1.25 in
  • Caliber Size Handgun - .22, .357, .38, .40, 9 & 10mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 4.25 in
Overall Height 13 in
Overall Length 1.25 in
Caliber Size Handgun - .22, .357, .38, .40, 9 & 10mm

Description

Our Breakthrough Clean Technologies Uiversal Handgun Cleaning Kits include a stainless steel rod, T-handle, patch holders, various bore brushes and our All-In-One CLP cleaner and lubricant. We at Breakthrough Clean Technologies are committed to making your equipment maintenance faster and safer than ever. Our cleaners efficiently remove fouling, dirt, grease, and grime, and our lubricants provide long-lasting corrosion protection in any environment. Our user-safe products are odorless, non-toxic, non-hazardous, and non-staining, so they're safe for you and your equipment. From our cleaning tools to our cleaners and lubricants, we strive every day to bring you the safest and most effective ways to clean and protect your equipment. Breakthrough Clean Technologies-The Difference is Clear. Designed to clean .22 / .357 / .38 / .40 / .44 / .45 cal. / 9mm / 10mm

Restrictions

  • WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.