Shop All Fishing Supplies
Breakthrough Clean Technologies
Universal Fishing Reel Maintenance Kit, For All Fishing Reel Models, Multi-Color
Mfr # BTM-FRMK
Zoro # G209779438
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Overall Height 3 in
- Overall Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BTM-FRMK
- Zoro # G209779438
- UPC # 850016746009
- Country of Origin United States
- Category Fishing Supplies
Dimensions
Length | 9 in |
Overall Height | 3 in |
Overall Width | 5 in |
Description
Our Breakthrough Clean Technologies Fishing Marine Care Line offers the finest line of products to safely and efficiently maintain your equipment. Our cleaners eliminate more contaminants than the leading competitors and our lubricants provide the ultimate protection from the elements. This reduces the time spent cleaning and minimizes the frequency of needed applications. Breakthrough Clean Technologies products are user-safe, non-hazardous, and odorless so they're safe for you and your environment. FISHING EQUIPMENT: We provide the finest line of products to safely & efficiently maintain your pole. Our maintenance kit will keep your gear in proper working condition & can be used on all brands, makes, models, & types of fishing reels. FISHING KIT: This handy fishing tool kit keeps all of your cleaning tools neatly in one place. The box contains 15mL reel cleaner, 12mL reel oil, 1 double-ended screwdriver, a 10/11mm wrench, 1 double-ended nylon brush, & 1 microfiber towel. FISHING ACCESSORIES: Our cleaner & lubricant provide the ultimate long-lasting corrosion protection against repeated exposure to seawater. The fishing line kit easily reduces the time spent cleaning & minimizes the frequency of applications. FISHING GIFTS FOR MEN & WOMEN: This easy travel box is a great gift for the fisherman in your life who enjoys being out on the water at least once every weekend & likes to keep their reel in perfect working condition.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 46" Hose Length, 40 psi Max Pressure (39D766)
- GENERAL PUMP Steel Double Lance, 22" (2100232)
- TECUMSEH Gasket Set (37814A)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16x7.50-8 4 Ply S-Turf Tire and 4 on 4 Stamped Wheel Assembly (598984)
- SCOTTY Powerlock Rod Holder Black w/241 Side/Deck Mount (230-BK)
- SCOTTY Powerlock Rod Holder Black w/244 Flush Deck Mount (231-BK)
- STRIKE3 Two Stage Drill Adapter for Auger Drills (ST2942745)
- LEISURE SPORTS Fishing Rod and Reel Combo, Spinning Reel, Gear for Bass and Trout Fishing, Great for Kids, Black (176151LZU)
- NEOGEN 4 oz Raccoon Lure Bait (248687)
- PERKO Perko 0447DP1CHR Vertical Flush Mount Fishing Rod Holder (0447DP1CHR)
- SCOTTY 267 Fly Rod Holder w/266 Float Tube Mount (267)
- Breakthrough Clean Technologies Fishing Supplies