Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
Rifle Mat, 36 in. L x 12 in. W, Multi-Color
Mfr # BT-RGM-R
Zoro # G709771796
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.75 in
- Material Neoprene w/ strech poly jersey
- Overall Width 2.75 in
- Overall Height 13.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BT-RGM-R
- Zoro # G709771796
- UPC # 852712005329
- Country of Origin United States
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Length | 2.75 in |
Size | Rifle Mat, 36"L x 12"W |
Overall Width | 2.75 in |
Overall Height | 13.5 in |
Details
Material | Neoprene w/ strech poly jersey |
Description
Our Breakthrough Clean Technologies Rifle Cleaning Mat with a soft polyester top and neoprene rubber backing to keep everything in place and prevent your work surface from sliding around. This mat will also keep harmful chemicals, oil and dirt from getting to the work surface under the mat. When the mat begins to accumulate too much dirt, chemicals or oil, simply throw it in the wash on a gentle cycle, and allow to air dry. Mat measures 36-inches long x 12-inches wide. GUN CLEANING MAT: Keep your workspace surface steady & secure without having to worry about small parts & pieces rolling all over the place. This mat prevents harmful chemicals, oil, & debris from getting under the work surface. NEOPRENE MAT: Our rifle cleaning mat is made with a soft polyester top, neoprene rubber back, & measures 36'' x 12''. When it accumulates too much dirt, chemicals, or oil, throw it in the wash on a gentle cycle, & let it air dry. GUN CLEANING SUPPLIES: Add this essential cleaning mat to your handgun cleaning kit. It's a must-have for gun owners who need a heavy-duty & absorbent surface to work on while cleaning, building, & disassembling their firearms. SHOOTING ACCESSORIES: Prevent scratches & marring on the surface of your workbench, countertops, table, & deck with our functional gun cleaning mats for all guns. It's a thoughtful gift idea for gun owners who regularly work on their firearms.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fiamm-Signaltone Stainless Steel Air Horn 128db @ 30 In. @ 70 PSI (62200)
- SAFCO Ash Urn, 10 in. dia x 20 in. h, Black (9698BL)
- MTD Cord-Extension Pwr (929-0071B)
- TIGER LIGHTS 12V LED Cab Light Kit For Case/IH 2144 Flood/Spot Combo Off-Road Light (TL2388-KIT)
- BREAKTHROUGH CLEAN TECHNOLOGIES Handgun Mat, 17 in. L x 11 in. W, Multi-Color (BT-RGM-P)
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 6oz Bottle, Clear (BTCPRO-6OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES Vision Series Rifle Cleaning Kit, AR-15, 5.56mm, & .223 Caliber, Multi-Color (BT-CCC-AR15)
- BREAKTHROUGH CLEAN TECHNOLOGIES Modern Sporting Rifle Armorer's Wrench, AR-15, Black (BT-AR15AW)
- BREAKTHROUGH CLEAN TECHNOLOGIES HP100 Knife Oil w/ Sub-Micron Technology SMT, 1oz Bottle w/ Needle Tip Applicator, Clear (HP100KO-1OZ-NTA)
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 16oz Bottle, Clear (BTCPRO-16OZ)
- BIRCHWOOD CASEY Lead Remover/Polishing Cloth, 6x9 (BC-31002)
- Breakthrough Clean Technologies Gun & Crossbow Cleaning Gear