Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
Multi-Purpose CLP Quick Wipes, 5 in. x 6 in., 50-Pack Canister
Mfr # BT-CLP-QW-50
Zoro # G509771798
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.5 in
- Overall Width 3.5 in
- Overall Height 7 in
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BT-CLP-QW-50
- Zoro # G509771798
- UPC # 854325008971
- Country of Origin United States
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Length | 3.5 in |
Overall Width | 3.5 in |
Overall Height | 7 in |
Details
Material | Polyester |
Description
Our Breakthrough Clean Technologies Multi-Purpose Quick Wipes act as a cleaner, lubricant, and protectant designed to clean and condition in one quick & easy step, without sacrificing performance. Formulated from the same chemical platform as our flagship Military-Grade Solvent and High-Purity Oil, our Quick Wipes are odorless, non-toxic, non-staining, and eco-friendly. The 100% synthetic-based oil will provide exceptional protection across a wide range of temperatures and the extreme-pressure additives provide superior resistance against rust and corrosion. This low viscosity solution penetrates deep into metal surface disparities to loosen stubborn carbon fouling and other contaminants and leaves behind a protective film that seals out moisture and minimizes friction and wear. Safe to use on all metal alloys, polymers, and finished stocks. GUN WIPES: The ultimate one-step cleaner, lubricant, & rust protector help take the guesswork out of firearm cleaning. The gun cleaning wipes are convenient for an easy wipe down before & after the range. GUN CLEANING SUPPLIES: It's developed from the same chemical platform as our flagship Military-Grade Solvent & High-Purity Oil. The 100% synthetic-based oil provides exceptional protection & superior resistance against rust & corrosion. GUN CLEANING CLOTH: The solution in the wipe penetrates deep into the metal surface disparities to loosen up the stubborn carbon & other contaminants while leaving behind a protective film that seals out moisture to minimize friction & wear. RUST WIPES: Our disposable wipes are great for firearms, tools, auto, metal, locks, knives, bicycles, fishing reels, & additional home items that are subject to damage from corrosion. The cloths are extra durable & won't tear during cleaning.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON 11H Harvester Chain, Semi Chisel, 3/4" Pitch, .122" Gauge, 50' Reel (11H050R)
- DB ELECTRICAL New Emblem For Ford/New Holland 8N 8N16600A (1111-6559)
- RAIN BIRD Spray Head for Shrubs, 16 In. H (1812AP)
- MILWAUKEE TOOL String Trimmer and Edger Attachment (2825-21ST, 49-16-2718)
- BREAKTHROUGH CLEAN TECHNOLOGIES Lens Cleaning Pen, Black (BT-LP-1)
- BREAKTHROUGH CLEAN TECHNOLOGIES Nylon Tactical Pouch, 9 in. L x 5.5 in. W x 2 in. H, Large, Black/Gray (BT-LTP-BLK)
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 1-Gallon Can, Clear (BTCPRO-1GL)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born High-Purity Oil, 6oz Bottle, Clear (BTO-6OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born Bio-Synthetic All-In-One CLP Cleaner, Lubricant, & Protectant, 1-Gallon Can (BB-AIO-1GL)
- BREAKTHROUGH CLEAN TECHNOLOGIES Vision Series Rifle Cleaning Kit, AR-10 & .30 Caliber, Multi-Color (BT-CCC-AR10)
- UNI-RAM COAG-KLEEN FLOCCULANT GRANULES, 2 KG (102-8300)
- Breakthrough Clean Technologies Gun & Crossbow Cleaning Gear