Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
MSR Carbon Removal Tool, AR-15, Black
Mfr # BT-MSR-CRT
Zoro # G409771799
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.5 in
- Overall Length 1 in
- Overall Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BT-MSR-CRT
- Zoro # G409771799
- UPC # 850016746368
- Country of Origin China
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Width | 2.5 in |
Overall Length | 1 in |
Overall Height | 7 in |
Description
The Breakthrough Clean Technologies Carbon Removal Tool easily removes Carbon build-up from hard-to-reach areas on your firearm. With its integrated handle and double ended blade tools, removing stubborn carbon has never been easier. To use, push forward on the lever on the back side of the handle, grab and pull the tool blade end out until it clicks. To retract, push the round button down, and push the tool blade in until flush with the handle. ELIMINATES CONTAMINANTS: Our handy gun tool easily removes stubborn carbon build-up from hard-to-reach areas on your firearm. Fabricated from durable, heavy-duty metal construction, it helps maintain & preserve your equipment. ERGONOMIC HANDLE: With its integrated handle, scraping areas on your modern sporting rifle like the bolt carrier group, bolt, & firing pin, helps minimize malfunctions & jams. It's ideal for maintenance upkeep. FITS CALIBERS .223 or 5.56: To use, push forward on the lever on the backside of the handle, & grab & pull the tool blade end out until it clicks. To retract, push the round button-down & push the tool blade in until flush with the handle. COMPACT & PORTABLE: With double-ended blades that quickly retract into the handle, our scrapper device is small enough to slip into your range bag or toolbox. It's a great gift for fellow gun owners.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWAN SNFA12100 Garden Hose, 100 ft L, Plastic, Green (CSNFA12100)
- HOWARD PET PRODUCTS Retract Tieout Med 20-85 (8401)
- GOOD LAND BEE SUPPLY Beekeeping Wood Pellets Bee Smoker Fuel, PK 3 (GLSMKPELLET)
- MI-T-M Nozzle, 00035 QC (18-0392)
- BREAKTHROUGH CLEAN TECHNOLOGIES Lead & Heavy Metal Removal Wipes, 7 in. x 6 in., 5-Pack (BT-LRW-50)
- BREAKTHROUGH CLEAN TECHNOLOGIES Nylon Tactical Pouch, 9 in. L x 5.5 in. W x 2 in. H, Large, Black/Gray (BT-LTP-BLK)
- BREAKTHROUGH CLEAN TECHNOLOGIES Vision Series Rifle Cleaning Kit, AR-10 & .30 Caliber, Multi-Color (BT-CCC-AR10)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born High-Purity Oil, 6oz Bottle, Clear (BTO-6OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES Armorer's Bench Block, 1911 Barrel Bushing Wrench, Gray (BT-ABB)
- BREAKTHROUGH CLEAN TECHNOLOGIES Handgun Mat, 17 in. L x 11 in. W, Multi-Color (BT-RGM-P)
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 6oz Bottle, Clear (BTCPRO-6OZ)
- Breakthrough Clean Technologies Shooting & Archery Gear