Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
Military Style Cleaning Kit, AR-15, M16 & M4, 8-36 Thread, Multi-Color
Mfr # BT-GI-AR15
Zoro # G209771746
original price:
$19.99
10% off
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5.5 in
- Overall Height 16 in
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BT-GI-AR15
- Zoro # G209771746
- UPC # 850016746351
- Country of Origin United States
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Width | 5.5 in |
Overall Height | 16 in |
Overall Length | 1 in |
Description
Our Breakthrough Clean Technologies Military-Style AR-15 Field Cleaning Kit is designed for easy use at the range and cleans all M16 and AR-15 Variants. This kit comes in a compact nylon snap bag with a metal ALICE attachment. The two internal hook and loop compartments hold one nylon double-ended brush, four blackened steel rods, two phosphorus bronze brushes, one brass patch holder, patches, and one 12ml bottle of our All-In-One CLP. We at Breakthrough Clean Technologies are committed to making your equipment maintenance faster and safer than ever. Our cleaners efficiently remove fouling, dirt, grease, and grime, and our lubricants provide long-lasting corrosion protection in any environment. Our user-safe products are odorless, non-toxic, non-hazardous, and non-staining, so they're safe for you and your equipment. From our cleaning tools to our cleaners and lubricants, we strive every day to bring you the safest and most effective ways to clean and protect your equipment. Breakthrough Clean Technologies-The Difference is Clear.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER Rainbow Dynamic Series II/III RTL-100 Replacement Spa Filter Cartridge PRB100/C-4999/FC-2397 (WS.RBW2397)
- SUNBELT Belt, Deck 48" & 60 0" x0" x0" (A-602078)
- AFTERMARKET Step Toolbox Fits Allis Chalmers Tractor 7000 7030 7040 7050 7060 7080 (R6990)
- ECHO Replacement Bar, 16 in.L, 57 Links (16A0CD3757C)
- BREAKTHROUGH CLEAN TECHNOLOGIES Cotton Patches, 2.25in. Square, .38 Thru .45 Caliber, .410 Bore & 20-Gauge, 600-Pack w/ Plastic Tray (BT-CP-S-2-1/4-600)
- BREAKTHROUGH CLEAN TECHNOLOGIES Military-Grade Solvent, 32oz Can, Clear (BTS-32OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES Handgun Mat, 17 in. L x 11 in. W, Multi-Color (BT-RGM-P)
- BREAKTHROUGH CLEAN TECHNOLOGIES Lens Cleaning Pen, Black (BT-LP-1)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born HP Pro Lubricant & Protectant, 2oz Bottle w/ Needle Tip Applicator, Clear (HPPRO-2OZ-NTA)
- BREAKTHROUGH CLEAN TECHNOLOGIES 36in. Carbon Fiber Cleaning Rod w/ Rotating, Ergonomic Handle, .17 thru .22 Caliber & 4mm, Multi-Color (BT-CFRR-RF36)
- BREAKTHROUGH CLEAN TECHNOLOGIES Vision Series Rifle Cleaning Kit, AR-10 & .30 Caliber, Multi-Color (BT-CCC-AR10)
- Breakthrough Clean Technologies Shooting & Archery Gear