Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
Military-Grade Solvent, 6oz Bottle, Clear
Mfr # BTS-6OZ
Zoro # G309771516
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Overall Width 2 in
- Material Water Based Solvent
- Overall Height 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BTS-6OZ
- Zoro # G309771516
- UPC # 852712005015
- Country of Origin United States
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Length | 2 in |
Overall Width | 2 in |
Size | 6oz Bottle |
Overall Height | 9.5 in |
Details
Material | Water Based Solvent |
Description
Our Breakthrough Clean Technologies Military-Grade Solvent is a user-safe multi-purpose cleaner and degreaser that helps remove oil, grease, and carbon build-up, giving you a no residue clean. Unlike other aromatic cleaners, our odorless formula allows you to clean indoors without having to deal with noxious and unpleasant fumes. Breakthrough Clean Technologies Military-Grade Solvent cleans quickly and efficiently while reducing the frequency needed between cleanings. It will not stain your wood, plastic, or polymer components and is also safe on Cerakote and hydro-printing. Breakthrough Clean Technologies Military-Grade Solvent is a benzene-free, HAP-free, state-of-the-art solvent designed to help users break out of the tangle of regulations regarding emissions, disposal, and industrial health hazards. Our Breakthrough Clean Technologies Military-Grade Solvent is an odorless, low toxicity, high-purity hydrocarbon that exhibits a very low degree of irritancy to the eyes and is non-irritating to the skin. It has a low vapor pressure to control Volatile Organic Compound VOC emissions, is non-carcinogenic, and is not regulated under SARA, Title III, Sections 302 or 313, CERCLA, and RCRA requirements. Breakthrough Clean Technologies Military-Grade Solvent has no listed components and characteristics of hazardous waste per the EPA. GUN CLEANING SUPPLIES: The Military-Grade solvent is a multi-purpose cleaner & degreaser for removing oil, grease, & carbon build-up in your guns. There are no unpleasant fumes, & it will not stain your wood, plastic, or polymer components. SOLVENT CLEANER: Clean your guns efficiently while also reducing the frequency needed between cleanings. Our various sized spray bottles are a fast maintenance solution for removing carbon build up, & it leaves no residue behind. FIREARM CLEANING SPRAY: Our premium gun solvent cleaner, along with our gun oils, will help keep your guns in peak condition & top-notch performance. It has low vapor pressure & will not freeze when you pack it away with your firearm accessories. MULTI-PURPOSE CLEANER & DEGREASER: Our solvent is safe on your firearm's wood, plastics, polymers, Cerakote, & hydro-printing. Other uses include: knives, fishing reels, brakes & automotive, boats & marine, & other tools.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER RND PT SHVL D-HDL WD 27"" (TR-BY-P)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Charcoal (194061036556)
- MTD Hanger-Deck Lift (747-04401A)
- MTD Frame-Grassbag Rwd (747-05362A)
- BREAKTHROUGH CLEAN TECHNOLOGIES Military-Grade Solvent, 32oz Can, Clear (BTS-32OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES Military-Grade Solvent, 1-Gallon Jug, Clear (BTS-1GL)
- BREAKTHROUGH CLEAN TECHNOLOGIES 101 Basic Cleaning Kit, Multi-Color (BT-101)
- BREAKTHROUGH CLEAN TECHNOLOGIES Rifle Battle Rope, 4mm, Multi-Color (BR-40L)
- BREAKTHROUGH CLEAN TECHNOLOGIES Vision Series Pistol Cleaning Kit, .357, .38 Caliber & 9mm, Multi-Color (BT-ECC-35/38/9)
- BREAKTHROUGH CLEAN TECHNOLOGIES Handgun Mat, 17 in. L x 11 in. W, Multi-Color (BT-RGM-P)
- UNI-RAM COAG-KLEEN FLOCCULANT GRANULES, 2 KG (102-8300)
- Breakthrough Clean Technologies Shooting & Archery Gear