Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
Double-Ended Fiber Reinforced Polymer Picks, 3-Pack w/ Vinyl Pouch, Black
Mfr # BT-FRPP-3PK
Zoro # G009771793
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 in
- Overall Length 0.25 in
- Overall Height 10 in
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BT-FRPP-3PK
- Zoro # G009771793
- UPC # 854325008773
- Country of Origin United States
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Width | 3 in |
Overall Length | 0.25 in |
Overall Height | 10 in |
Details
Material | Polycarbonate |
Description
Our Breakthrough Clean Technologies Double-Ended Fiber Reinforced Polymer Picks are designed to safely clean all types of firearm surfaces that can be damaged by the use of metallic weapon cleaning tools. Stronger and more break resistant than any other picks on the market, these tools can easily scrape away carbon from hard to reach areas. GUN CLEANING PICKS: Our durable fiber reinforced polymer picks feature 3 designs to help safely clean all types of firearm surfaces, including tight spaces. It won't scratch or damage metal surfaces, allowing you to apply pressure for a good clean. GUN SCRAPER: Featuring a fine-tipped double-ended tool for cleaning carbon build-up from grooved areas, one of the picks includes a 45-degree angled fine point for getting into hard-to-access areas of the chamber. GUN TOOL KIT: Our second pick is a fine-tipped double-ended tool for cleaning tight channels with a hooked tip for pulling cloths through areas that are hard to reach. This gun cleaner set is break-resistant & some of the best picks on the market. GUN CLEANING SUPPLIES: The third scrubber is double-ended to remove carbon build-up on internal parts & sliding guide slot corners that are hard to access. Our tools are strong, lightweight, & compact for your range bag.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter 605-355 For Husqvarna 522675003 (605-355)
- HOPKINS Ice Hammer Snow Brush (16511)
- FELCO Replacement Cutting Blades for FELCO F30 (30/3)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-20X20)
- BREAKTHROUGH CLEAN TECHNOLOGIES Cotton Patches, 1 in. Square, .22 Thru .243 Caliber, 1,000-Pack w/ Plastic Tray (BT-CP-S-1-1000)
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 5-Gallon Jug, Clear (BTCPRO-5GL)
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 1-Gallon Can, Clear (BTCPRO-1GL)
- BREAKTHROUGH CLEAN TECHNOLOGIES Cotton Patches, 2.5 in. Square, .45 Thru .58 Caliber, 540-Pack w/ Plastic Tray (BT-CP-S-2-1/2-540)
- BREAKTHROUGH CLEAN TECHNOLOGIES HP100 Knife Oil w/ Sub-Micron Technology SMT, 1oz Bottle w/ Needle Tip Applicator, Clear (HP100KO-1OZ-NTA)
- BREAKTHROUGH CLEAN TECHNOLOGIES Vision Series Pistol Cleaning Kit, .22 Caliber, Multi-Color (BT-ECC-22)
- WEILER 22 Caliber Gun Brush, Bronze Fill (95301)
- Breakthrough Clean Technologies Shooting & Archery Gear