Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
Cotton Patches, 3 in. Square, 12 & 16-Gauge, 300-Pack w/ Plastic Tray
Mfr # BT-CP-S-3-300
Zoro # G609771766
original price:
$19.99
10% off
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 8 in
- Overall Height 13 in
- Material Cotton / Polyester blend
- Overall Length 2 in
- Caliber Size 12 & 16-Gauge, 300-Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BT-CP-S-3-300
- Zoro # G609771766
- UPC # 854325008100
- Country of Origin China
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Width | 8 in |
Overall Height | 13 in |
Overall Length | 2 in |
Caliber Size | 12 & 16-Gauge, 300-Pack |
Details
Material | Cotton / Polyester blend |
Description
These Breakthrough Clean Technologies woven 100% Cotton Knit Patches are ultra-absorbent and effectively clean your firearms. These pre-cut squares make it easy to use and are available in a wide variety of calibers to meet all of your gun care needs. Comes in a plastic stray for easy storage. We at Breakthrough Clean Technologies are committed to making your equipment maintenance faster and safer than ever. Our cleaners efficiently remove fouling, dirt, grease, and grime, and our lubricants provide long-lasting corrosion protection in any environment. Our user-safe products are odorless, non-toxic, non-hazardous, and non-staining, so they're safe for you and your equipment. From our cleaning tools to our cleaners and lubricants, we strive every day to bring you the safest and most effective ways to clean and protect your equipment. Breakthrough Clean Technologies-The Difference is Clear.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Garden Hose, Y Valve (500GHY)
- BULLDOG WINCH 18oz 304 Stainless Drink Bottle w/Screw-on Finger Hold Lid (80049)
- RESCUE RESCUE Fruit Fly Trap 0.68 oz (FFTR2-BB4)
- SUNCASTRP 18 Snow ShovelPusher (SC135010)
- BREAKTHROUGH CLEAN TECHNOLOGIES Vision Series Multi-Caliber Handgun Cleaning Kit, 9mm, .35, .38, .40, & .45 Caliber, Multi-Color (BT-CCC-HG/PCC)
- BREAKTHROUGH CLEAN TECHNOLOGIES Armorer's Bench Block, 1911 Barrel Bushing Wrench, Gray (BT-ABB)
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 6oz Bottle, Clear (BTCPRO-6OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born Bio-Synthetic All-In-One CLP Cleaner, Lubricant, & Protectant, 32oz Can (BB-AIO-32OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES 39in. Carbon Fiber Cleaning Rod w/ Rotating, Ergonomic Handle, .22 thru .50 Caliber & 5mm, Multi-Color (BT-CFRR-39)
- BREAKTHROUGH CLEAN TECHNOLOGIES Modern Sporting Rifle Armorer's Wrench, AR-15, Black (BT-AR15AW)
- BIRCHWOOD CASEY Bronze Bore Brush, 30-30/308/30-06/7.62m (BC-41247)
- Breakthrough Clean Technologies Gun & Crossbow Cleaning Gear