Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
Cotton Patches, 1 in. Square, .22 Thru .243 Caliber, 1,000-Pack w/ Plastic Tray
Mfr # BT-CP-S-1-1000
Zoro # G509771774
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton / Polyester blend
- Overall Length 2 in
- Overall Width 8 in
- Overall Height 13 in
- Caliber Size 1" Square, .22 Thru .243 Caliber, 1,000-Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BT-CP-S-1-1000
- Zoro # G509771774
- UPC # 854325008117
- Country of Origin China
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Length | 2 in |
Overall Width | 8 in |
Overall Height | 13 in |
Caliber Size | 1" Square, .22 Thru .243 Caliber, 1,000-Pack |
Details
Material | Cotton / Polyester blend |
Description
These Breakthrough Clean Technologies woven 100% Cotton Knit Patches are ultra-absorbent and effectively clean your firearms. These pre-cut squares make it easy to use and are available in a wide variety of calibers to meet all of your gun care needs. Comes in a plastic stray for easy storage. We at Breakthrough Clean Technologies are committed to making your equipment maintenance faster and safer than ever. Our cleaners efficiently remove fouling, dirt, grease, and grime, and our lubricants provide long-lasting corrosion protection in any environment. Our user-safe products are odorless, non-toxic, non-hazardous, and non-staining, so they're safe for you and your equipment. From our cleaning tools to our cleaners and lubricants, we strive every day to bring you the safest and most effective ways to clean and protect your equipment. Breakthrough Clean Technologies-The Difference is Clear.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 5-tine Rake with 48"L Fiberglass Handle (49286)
- THRIFCO PLUMBING Potstream Adjustable Flow, 5/Pk (9421435)
- BIG HORN Pellet Pizza Oven (SRPG18003)
- MI-T-M Pressure Washer, 30 in L, 43 in W (GH-3504-0EDM)
- BREAKTHROUGH CLEAN TECHNOLOGIES Lens Cleaning Pen, Black (BT-LP-1)
- BREAKTHROUGH CLEAN TECHNOLOGIES Cotton Patches, 1.5 in. Square, .243 Thru .27 Caliber, 600-Pack w/ Plastic Tray (BT-CP-S-1-1/2-600)
- BREAKTHROUGH CLEAN TECHNOLOGIES Vision Series Pistol Cleaning Kit, .357, .38 Caliber & 9mm, Multi-Color (BT-ECC-35/38/9)
- BREAKTHROUGH CLEAN TECHNOLOGIES 12in. Carbon Fiber Cleaning Rod w/ Rotating, Ergonomic Handle, .22 thru .50 Caliber & 5mm, Multi-Color (BT-CFRR-12)
- BREAKTHROUGH CLEAN TECHNOLOGIES HP100 Knife Oil w/ Sub-Micron Technology SMT, 1oz Bottle w/ Needle Tip Applicator, Clear (HP100KO-1OZ-NTA)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born High-Purity Oil, 6oz Bottle, Clear (BTO-6OZ)
- KLEAN-STRIP AUTOMOTIVE NAKED GUN VOC COMPLIANT GUN CLEANER, Gallon (GGC112)
- Breakthrough Clean Technologies Shooting & Archery Gear