Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 16oz Bottle, Clear
Mfr # BTCPRO-16OZ
Zoro # G409771508
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.5 in
- Overall Length 2.5 in
- Overall Height 10 in
- Material Water Based Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BTCPRO-16OZ
- Zoro # G409771508
- UPC # 850016746405
- Country of Origin United States
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Width | 2.5 in |
Overall Length | 2.5 in |
Overall Height | 10 in |
Size | 16oz Bottle |
Details
Material | Water Based Solvent |
Description
The Breakthrough Clean Technologies Carbon Pro is a water-based, ammonia-free, cleaner that removes heavy carbon and lead deposits. Utilizing a proprietary blend of chemical surfactants and detergents, Carbon Pro effectively works to neutralize all corrosive residues preventing damaging rust and corrosion without etching or harming the barrel's steel surface. With no noxious fumes or hazardous chemicals, Carbo Pro is a safe and effective choice when it comes to removing stubborn carbon & lead build-up and cleaning the bore of your firearm. GUN CLEANING SUPPLIES: The Carbon Pro is a water-based, ammonia-free, cleaner that removes heavy carbon & lead deposits. Neutralizes all corrosive residues & temporarily protects against rust & corrosion. MULTI-PURPOSE DEGREASER CLEANER: Primarily used to clean & maintain your firearms, but also works great in Automobile, Aircraft, Marine, & Motorcycle applications. Or at home on your tools, grills, floors, carpets, & countertops. FIREARM CLEANING SPRAY: Our premium gun degreaser cleaner, along with our gun oils, will help keep your guns in peak condition & top-notch performance. It has low vapor pressure & will not freeze when you pack it away with your firearm accessories. CARBON CLEANER FOR GUNS: A new addition to our full line of gun cleaning supplies & equipment. Our Carbon Pro is a safe & effective choice for removing stubborn carbon & lead build-up when cleaning the bore of your firearm.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LODGE GRILL BSKT CST IRN (L10GBL)
- TOMCAT Disposable Mouse Station (0370610)
- MAKITA 14" Saw Chain, 3/8" LP, .050" (E-00234)
- BIRD-X Pest Repeller, 110 Vac (TX-PRO)
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 5-Gallon Jug, Clear (BTCPRO-5GL)
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 6oz Bottle, Clear (BTCPRO-6OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 1-Gallon Can, Clear (BTCPRO-1GL)
- BREAKTHROUGH CLEAN TECHNOLOGIES Military Style Cleaning Kit, AR-15, M16 & M4, 8-36 Thread, Multi-Color (BT-GI-AR15)
- BREAKTHROUGH CLEAN TECHNOLOGIES Rifle Battle Rope, 4mm, Multi-Color (BR-40L)
- BREAKTHROUGH CLEAN TECHNOLOGIES 36in. Carbon Fiber Cleaning Rod w/ Rotating, Ergonomic Handle, .17 thru .22 Caliber & 4mm, Multi-Color (BT-CFRR-RF36)
- KLEAN-STRIP AUTOMOTIVE NAKED GUN VOC COMPLIANT GUN CLEANER, Gallon (GGC112)
- Breakthrough Clean Technologies Shooting & Archery Gear