Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
Battle Born HP Pro Lubricant & Protectant, 2oz Bottle w/ Needle Tip Applicator, Clear
Mfr # HPPRO-2OZ-NTA
Zoro # G109771518
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Water Based Solvent
- Overall Height 5.5 in
- Overall Width 1.5 in
- Overall Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breakthrough Clean Technologies
- MFR # HPPRO-2OZ-NTA
- Zoro # G109771518
- UPC # 852712005237
- Country of Origin United States
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Height | 5.5 in |
Overall Width | 1.5 in |
Overall Length | 1.5 in |
Size | 2oz Bottle |
Details
Material | Water Based Solvent |
Description
The Breakthrough Clean Technologies Battle Born HP Pro Lubricant and Protectant is a blend of high quality, 100% synthetic gun cleaning oils. This anti-rust, anti-foam, non-toxic, odorless lubricant is treated with extreme pressure and anti-wear additives to provide ultimate and lasting corrosion protection and lubrication under a broad range of temperatures from -65DegF to 507DegF. This innovative gun lubrication solution is safe for all metal, plastic and polymer components. Withstands extreme temperature range Rust & corrosion protection Non-toxic, non-hazardous, & odorless Protects against wear & friction & is non-staining Water & moisture resistant 100% synthetic
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Lawn Sweeper, 52 in Working Width, 25 cu ft Hopper Capacity, Nylon Hopper Material (45-0546)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 89 Drive Links (18HX089E)
- CORE TARPS 40 ft L x 0.5 mm H x 40 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-40X40)
- WINNING MOVES GAMES CANDY LAND BRD GAME 4Y+ (WNM1189)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born HP Pro Lubricant & Protectant, 1-Gallon Can, Clear (HPPRO-1GL)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born Bio-Synthetic All-In-One CLP Cleaner, Lubricant, & Protectant, 32oz Can (BB-AIO-32OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES Cotton Patches, 2.5 in. Square, .45 Thru .58 Caliber, 540-Pack w/ Plastic Tray (BT-CP-S-2-1/2-540)
- BREAKTHROUGH CLEAN TECHNOLOGIES HP100 Knife Oil w/ Sub-Micron Technology SMT, 1oz Bottle w/ Needle Tip Applicator, Clear (HP100KO-1OZ-NTA)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born Bio-Synthetic All-In-One CLP Cleaner, Lubricant, & Protectant, 1-Gallon Can (BB-AIO-1GL)
- BREAKTHROUGH CLEAN TECHNOLOGIES Double-Ended Fiber Reinforced Polymer Picks, 3-Pack w/ Vinyl Pouch, Black (BT-FRPP-3PK)
- FLITZ Knife & Gun Care Kit (KG 41501)
- Breakthrough Clean Technologies Shooting & Archery Gear