Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
Battle Born HP Pro Lubricant & Protectant, 1-Gallon Can, Clear
Mfr # HPPRO-1GL
Zoro # G409771522
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10 in
- Material Water Based Solvent
- Overall Length 5.5 in
- Overall Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breakthrough Clean Technologies
- MFR # HPPRO-1GL
- Zoro # G409771522
- UPC # 852712005282
- Country of Origin United States
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Height | 10 in |
Overall Length | 5.5 in |
Size | 1-Gallon Can |
Overall Width | 8 in |
Details
Material | Water Based Solvent |
Description
The Breakthrough Clean Technologies Battle Born HP Pro Lubricant and Protectant is a blend of high quality, 100% synthetic gun cleaning oils. This anti-rust, anti-foam, non-toxic, odorless lubricant is treated with extreme pressure and anti-wear additives to provide ultimate and lasting corrosion protection and lubrication under a broad range of temperatures from -65DegF to 507DegF. This innovative gun lubrication solution is safe for all metal, plastic and polymer components. Withstands extreme temperature range Rust & corrosion protection Non-toxic, non-hazardous, & odorless Protects against wear & friction & is non-staining Water & moisture resistant 100% synthetic
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOSMART Insect Killer Granules 10lbs (ECSM-33631-01EC)
- MAYNE Lakeland 20 Square Planter, Cranberry Red (5867-CBR)
- BILLY GOAT Hose Kit, For Use With QV Series (831018)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Deck Box Cover, 55 x 27 x 24 in. (56-481-015101-EC)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born HP Pro Lubricant & Protectant, 2oz Bottle w/ Needle Tip Applicator, Clear (HPPRO-2OZ-NTA)
- BREAKTHROUGH CLEAN TECHNOLOGIES Vision Series Multi-Caliber Handgun Cleaning Kit, 9mm, .35, .38, .40, & .45 Caliber, Multi-Color (BT-CCC-HG/PCC)
- BREAKTHROUGH CLEAN TECHNOLOGIES Multi-Purpose CLP Quick Wipes, 5 in. x 6 in., 50-Pack Canister (BT-CLP-QW-50)
- BREAKTHROUGH CLEAN TECHNOLOGIES 12in. Carbon Fiber Cleaning Rod w/ Rotating, Ergonomic Handle, .22 thru .50 Caliber & 5mm, Multi-Color (BT-CFRR-12)
- BREAKTHROUGH CLEAN TECHNOLOGIES 101 Basic Cleaning Kit, Multi-Color (BT-101)
- BREAKTHROUGH CLEAN TECHNOLOGIES 45in. Carbon Fiber Cleaning Rod w/ Rotating, Ergonomic Handle, .30 Caliber thru 12-Gauge & 7mm, Multi (BT-CFRR-S45)
- BIRCHWOOD CASEY Lead Scrubber Hand Wipes 40 Pre-Moistene (BC-32440)
- Breakthrough Clean Technologies Shooting & Archery Gear